Shop All Transformers
Dwyer Instruments
AC Power Transformer Single
Mfr # APT-40-0SN
Zoro # G507143979
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting - Transformer Foot; Universal (1/2 in Hub Plate)
- Mounting Slotted foot mount with single, or dual 1/2" NPT hub.
- Electrical Connections Models ending in -20: 20" (508 mm) 18 AWG leads; All other models: 8.5" (210 mm) 18 AWG leads.
- Features Single or dual 1/2" NPT; Universal supply voltage input; With or without integral circuit breaker
- Input Frequency 50/60 Hz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwyer Instruments
- MFR # APT-40-0SN
- Zoro # G507143979
- Country of Origin China
- Category Transformers
Details
Item | AC Power Transformer |
Mounting - Transformer | Foot; Universal (1/2 in Hub Plate) |
Mounting | Slotted foot mount with single, or dual 1/2" NPT hub. |
Electrical Connections | Models ending in -20: 20" (508 mm) 18 AWG leads; All other models: 8.5" (210 mm) 18 AWG leads. |
Features | Single or dual 1/2" NPT; Universal supply voltage input; With or without integral circuit breaker |
Input Frequency | 50/60 Hz. |
Output VA Rating | 20, 40, 50, 75, 96, or 150 VA. |
Agency Approvals | CE, cULus. |
Description
AC power transformer, 24 VAC input, 24 VAC isolated output, 40 VA, single hub
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Miniature Snap Action Switch, Lever, Long, Roller Actuator, SPDT, 15A @ 240V AC Contact Rating (5JEC6)
- LEGRAND 15Ft 16 Awg Hospital Grade Power Cord (Nema 5-15P To Iec320C13) - (48011)
- EATON Illuminated Push Button, 1NO/1NC, 120VAC (10250T397LWD2A-1)
- SCHNEIDER ELECTRIC Flush Mounting Kit, 30 mm, Chrome, Metal (ZB4BZ021)
- DWYER INSTRUMENTS AC Power Transformer W Brake (APT-50-1DB)
- DWYER INSTRUMENTS AC Power Transformer Dual (APT-100-5DB)
- DWYER INSTRUMENTS AC Power Transformer Dual (APT-40-5DN)
- DWYER INSTRUMENTS AC Power Transformer WBrk (APT-100-1DB)
- DWYER INSTRUMENTS AC Power Transformer Dual (APT-40-1DN)
- DWYER INSTRUMENTS AC Power Transformer Single (APT-40-1SN)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 100 VA, Not Rated, Not Rated, 24V AC, 120/240/277/480V AC (TR100VA004)
- Dwyer Instruments Transformers