Shop All Transformers
Dwyer Instruments
AC Power Transformer Single
Mfr # APT-20-1SN
Zoro # G807143990
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting - Transformer Foot; Universal (1/2 in Hub Plate)
- Mounting Slotted foot mount with single, or dual 1/2" NPT hub.
- Input Frequency 50/60 Hz.
- Output VA Rating 20, 40, 50, 75, 96, or 150 VA.
- Features Single or dual 1/2" NPT; Universal supply voltage input; With or without integral circuit breaker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwyer Instruments
- MFR # APT-20-1SN
- Zoro # G807143990
- Country of Origin China
- Category Transformers
Details
Item | AC Power Transformer |
Mounting - Transformer | Foot; Universal (1/2 in Hub Plate) |
Mounting | Slotted foot mount with single, or dual 1/2" NPT hub. |
Input Frequency | 50/60 Hz. |
Output VA Rating | 20, 40, 50, 75, 96, or 150 VA. |
Features | Single or dual 1/2" NPT; Universal supply voltage input; With or without integral circuit breaker |
Agency Approvals | CE, cULus. |
Electrical Connections | Models ending in -20: 20" (508 mm) 18 AWG leads; All other models: 8.5" (210 mm) 18 AWG leads. |
Description
AC power transformer, 120 VAC input, 24 VAC isolated output, 20 VA, single hub
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECM INDUSTRIES Well Pump Splice Kit (HST-WP)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 1A, 600V AC, Non-Indicating (FNQ-R-1)
- APPLETON ELECTRIC Electrical Mounting Body for Contender Series, Gang Box, 1 Gang, Malleable Iron (EDS171)
- REMKE Cord Grip, Alum, 2", 1.562-1.688, Size 6 (RSR-627)
- DWYER INSTRUMENTS AC Power Transformer WBrk (APT-100-1DB)
- DWYER INSTRUMENTS AC Power Transformer Single (APT-40-1SN)
- DWYER INSTRUMENTS AC Power Transformer Dual (APT-50-5DB)
- DWYER INSTRUMENTS AC Power Transformer Single (APT-100-5SB)
- DWYER INSTRUMENTS AC Power Transformer Dual (APT-100-5DB)
- DWYER INSTRUMENTS AC Power Transformer Dual (APT-40-1DN)
- SQUARE D Control Transformer, 50 VA, Not Rated, 150 °C, 120V AC, 480V AC (9070EL1D9)
- Dwyer Instruments Power Distribution