Shop All Transformers
Dwyer Instruments
AC Power Transformer Dual
Mfr # APT-50-1DN
Zoro # G007143998
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting - Transformer Foot; Universal (1/2 in Hub Plate)
- Mounting Slotted foot mount with single, or dual 1/2" NPT hub.
- Output VA Rating 20, 40, 50, 75, 96, or 150 VA.
- Agency Approvals CE, cULus.
- Electrical Connections Models ending in -20: 20" (508 mm) 18 AWG leads; All other models: 8.5" (210 mm) 18 AWG leads.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # APT-50-1DN
- Zoro # G007143998
- Country of Origin China
- Category Transformers
Details
Item | AC Power Transformer |
Mounting - Transformer | Foot; Universal (1/2 in Hub Plate) |
Mounting | Slotted foot mount with single, or dual 1/2" NPT hub. |
Output VA Rating | 20, 40, 50, 75, 96, or 150 VA. |
Agency Approvals | CE, cULus. |
Electrical Connections | Models ending in -20: 20" (508 mm) 18 AWG leads; All other models: 8.5" (210 mm) 18 AWG leads. |
Features | Single or dual 1/2" NPT; Universal supply voltage input; With or without integral circuit breaker |
Input Frequency | 50/60 Hz. |
Description
AC power transformer, 120 VAC input, 24 VAC isolated output, 50 VA, dual hub
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Terminal Strip, 20A, 12 Pole, 300VAC (6ZEH5)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Octal, 8 Pin, DPDT (750XBXRM4L-24D)
- MULBERRY Number of Gangs: 4 Steel, Wrinkle Finish, Ivory (99454)
- DAYTON Emergency Stop Push Button, 22 mm, 1NC, Red (30G248)
- DWYER INSTRUMENTS AC Power Transformer Single (APT-100-5SB)
- DWYER INSTRUMENTS AC Power Transformer W Brake (APT-75-1DB)
- DWYER INSTRUMENTS AC Power Transformer Dual (APT-150-1DB)
- DWYER INSTRUMENTS AC Power Transformer Single (APT-50-5SB)
- DWYER INSTRUMENTS AC Power Transformer WBrk (APT-100-1DB)
- DWYER INSTRUMENTS AC Power Transformer Single (APT-40-1SN)
- ACME ELECTRIC Single Phase Transformer, 3 kVA, NEMA 3R, 115 °C, 120/240V AC, 120/208/240/277V AC (T279743S)
- Dwyer Instruments Transformers