Shop All Flowmeters
Dwyer Instruments
5-50 Flowmeter
Mfr # RMA-32-SSV
Zoro # G3271250
original price:
$69.77
10% off
new price: $62.65
/ea
$62.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Polycarbonate
- For Pipe Size 1/8 in
- Connection Size 1/8 in
- Connection Type FNPT
- Standards EU Directive 2011/65/EU, RoHS II Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # RMA-32-SSV
- Zoro # G3271250
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1/8 in |
Connection Size | 1/8 in |
Overall Length | 2.6 in |
Overall Width | 1 in |
Overall Height | 4.8 in |
Details
Item | Flowmeter |
Housing Material | Polycarbonate |
Connection Type | FNPT |
Standards | EU Directive 2011/65/EU, RoHS II Compliant |
Product Type | Variable Area Flowmeter |
Unit Of Measure | Gallons, Liters |
Flow Rate - Maximum | 50 cc/min |
Includes Flow Rate Adjustment Knob | Yes |
Mounting Orientation | Vertical |
Media Temperature - Maximum | 130 Degrees F |
Flowmeter Type | Variable Area |
O-Ring Material | Buna-N, Neoprene |
Flow Rate - Minimum | 5 cc/min |
Operating Pressure - Maximum | 100 psi |
Accuracy | 4% |
Compatible Flow Material | Water |
Wetted Material | Aluminum, Buna-N, Glass, K500 Nickel-Copper Alloy, Neoprene, Polycarbonate, Stainless Steel, Tungsten Carbide |
Description
Flowmeter, Product Type Variable Area Flowmeter, Flowmeter Type Variable Area, Accuracy 4 Percent, Connection Size 1/8 in, Connection Type FNPT, Compatible Flow Material Water, Media Temperature - Maximum 130 Degrees F, Media Temperature - Minimum Not Applicable, Viscosity - Maximum Not Applicable, Voltage - Maximum Not Applicable, Housing Material Polycarbonate, Rotor Material Not Applicable, O-Ring Material Buna-N, Neoprene, Seal Material Not Applicable, Shaft Material Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Provent, 1 1/2" (P21150)
- DWYER INSTRUMENTS Flowmeter, 00605 Lpm Air (VFA-21-BV)
- FILL-RITE Vane Pack Kit0 (KIT120VP)
- ACTION PUMP Hand Operated Drum Pump, For 5 gal (EZ5BLK)
- DWYER INSTRUMENTS Flow Meter Brass 06 - 5 Gph (VFA-41)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 20 Gph125 Lpm W (RMB-83D-SSV)
- DWYER INSTRUMENTS Flowmeter, 220 Scfh Air (VFB-51-BV)
- DWYER INSTRUMENTS Averaging Flow Sensor, 5-13/32 in. (PAFS-1003)
- DWYER INSTRUMENTS Liquid Flow Switch, DPDT, 125/250VAC (V6EPB-B-D-5-B)
- DWYER INSTRUMENTS Liquid Flow Switch, SPDT, 125/250VAC (V6EPS-S-S-LF)
- PULSAFEEDER Water Meters, Plastic, Contacting Head (MTR301-P)
- Dwyer Instruments Flowmeters