Shop All Electronic Timers
Dwyer Instruments
4 Channel Timer Controller
Mfr # DCT504A
Zoro # G3211446
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Simple and easy to use design; Optional weatherproof enclosure available
- Fuse Type 3 AG, 3 A @ 250 VAC.
- On Time Stability ±1 ms.
- Off Time Accuracy ±5% of setting.
- Agency Approvals CE, cUL, UL.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # DCT504A
- Zoro # G3211446
- Country of Origin United States
- Category Electronic Timers
Details
Item | 4 Channel Timer Controller |
Features | Simple and easy to use design; Optional weatherproof enclosure available |
Fuse | Type 3 AG, 3 A @ 250 VAC. |
On Time Stability | ±1 ms. |
Off Time Accuracy | ±5% of setting. |
Agency Approvals | CE, cUL, UL. |
Temperature Limits | -40 to 140°F (-40 to 60°C). |
Power Requirements | 102 to 132 VAC 50 or 60 Hz. |
On Time | 50 msec to 500 msec. |
Solenoid Supply | 3A max. per channel. |
On Time Accuracy | ±10 msec. |
Power Consumption | 2.5 W. |
Output Channels | 4, 6, & 10 channels. |
Storage Temperature Limits | -40 to 176°F (-40 to 80°C). |
Off Time | 1 second to 180 seconds. |
Description
4 Channel Timer Controller
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonfusible Solar Safety Disconnect Switch, 600V AC/DC, NEMA 3R (HNF363RPVPG)
- EATON BUSSMANN Fuse Panel, 30A Amp Range, Not Class Rated UL Class, 10 Poles, Quick Connect, Automotive Fuse Type (15600-10-20)
- PANDUIT Conduit Clip For 3/4" Conduit, 3/4" Rigi (100 Pack), 100PK (PCD1B)
- SIEMENS Hole Plug, 1.57 In Hole dia., Carbon Steel (52ABHS)
- THEBEN Electr. Timer, Din Rail, 24Hr/7D, 1 Chn. (TR-610-TOP-2-120V)
- SOUTHWIRE Southwire-Coleman Cable 224260 2Out Outdoor 7-day Digital Timer (224260)
- SPER SCIENTIFIC Large Display Bench Timer (810028)
- INTERMATIC Heavy-Duty 7-Day Programmable Timer-Sleek (ST700W)
- TORK Electronic Timer, 24 hr, DPST (E103B)
- TORK Electronic Timer, Astro 365 Days, SPDT (DZM200BP)
- DOWNBEAT Outdoor;7 Day Digital Timer (DO564709)
- Dwyer Instruments Timers