Shop All Differential Pressure Gauges
Dwyer Instruments
25In Di Minhelich 0-10 Gauge
Mfr # 2-5010
Zoro # G1438501
product price: $62.19
/ea
$62.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 2-5000 Minihelic II
- Standards EU RoHS II
- Application Air Samplers, Cabinet Air-Purging, Duct Pressures, Electronic Air Cooling Systems, Face Velocity on Fume Hood, Laminar Flow Hoods, Local Indication on Filter Status, Room Positive Pressure Sensing
- Gauge Case Material Nylon
- Dial Face Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # 2-5010
- Zoro # G1438501
- Country of Origin United States
- Category Differential Pressure Gauges
Dimensions
Nominal Dial Size | 2 1/16 in |
For Panel Cut-Out Size | 2.625 in |
Process Connection Size | 3/16 in |
Case Diameter | 3.062 in |
Description
Differential Pressure Gauge, Standards EU RoHS II
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Industrial Test Lead Kit, 10A (TLK289)
- ASHCROFT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02L600#)
- NOSHOK Pressure Gauge, 4" 304SS Case, 316SS Internals, 3000 psi, 1/2 NPT Male Back Conn, Glycerin Filled (40-510-3000-psi)
- CAMOZZI #M043-P10, Pressure Gauge 0-10 Bar (M043-P10)
- DWYER INSTRUMENTS Contractor Pressure Gage, 45Contr Ga 0100 (SG5-G0522N)
- DWYER INSTRUMENTS Combo TemperaturePressure Gage, 12 Npt Lm 60 PSI (TRI2-60-50L)
- DWYER INSTRUMENTS Differential Pressure Switch 007-022 In (1823-00)
- DWYER INSTRUMENTS Differential Pressure Gage, Mag Gage (2000-1KPA)
- DWYER INSTRUMENTS Pressure Gauge, 0.25In to 0 to 0.25In H2O (A3300-0)
- DWYER INSTRUMENTS A3030 Pressure Switch/Gage, 0-30 Inch Wc (A3030)
- DWYER INSTRUMENTS Dwyer Gauge 2001Asf (2001-ASF)
- Dwyer Instruments Differential Pressure Gauges