Shop All Pressure Switches
Dwyer Instruments
1823-40 Pressure Switch
Mfr # 1823-40
Zoro # G0562567
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CE Listed, CSA, FM, UL Listed
- Features Compact size and repeatability provide a high-value switch for many industrial applications; Designed for panel and wall mounting to easily meet mounting requirements in most industrial settings; Pressure ranges from 0.07 in w.c. to 85 in w.c. make this switch suitable for a wide range of applications
- Contact Form SPDT
- Weight 1 lb
- Overall Height 3 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # 1823-40
- Zoro # G0562567
- Country of Origin United States
- Category Pressure Switches
Dimensions
Overall Height | 3 7/8 in |
Overall Width | 2 1/8 in |
Mounting Hole Diameter | 1/16 in |
Sample Line Connection Size | 1/8 in |
Overall Depth | 1 7/8 in |
Description
Pressure Switch, Contact Form SPDT, Electrical Connection Type Screw Terminals, Electrical Rating 1/4 hp @ 250 V AC, 60 Hz, 10 A, 15 A @ 120 to 480 V AC, 60 Hz, Resistive 1/8 hp @ 125 V AC, Housing Type Conduit Box, Input Voltage 120 to 480V AC, 125V AC, 250V AC, Maximum Differential Pressure Setting 44 in wc, Maximum Operating Temperature 180 Degrees F, Maximum Pressure Rating 25 psig, Maximum Pressure Setting 44 in wc, Minimum Differential Pressure Setting 5 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, RK1 Class, LLSRK Series, Time-Delay, 400A, 600V AC, Non-Indicating (LSRK400)
- ABB One Hole Lug Compression Connector, 4 AWG (60114)
- PULS DC Power Supply, 100/240V AC, 24/28V DC, 15W, 0.63A, DIN Rail (ML15.241)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 10A, 3 Pole, 240/415/440V AC, B Curve (M9F21310)
- DWYER INSTRUMENTS Differetial Pressure SwitchGage, Photohelic (3020MR)
- DWYER INSTRUMENTS Pressure Switch (1910-20)
- DWYER INSTRUMENTS Durable Adjustable Pressure Switch, Ss Pr Sw 91150 PSI (A6-853221)
- DWYER INSTRUMENTS Differential Pressure Switch, 0812 M20 (EDPS-08-2-N)
- DWYER INSTRUMENTS Pressure Switch Range 5-100 (DA-7031-153-6)
- DWYER INSTRUMENTS Durable Adjustable Pressure Switch, Br Pr Sw 813 PSI (A6-451221)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2J30E)
- Dwyer Instruments Switches