Shop All Pressure Switches
Dwyer Instruments
1626-5 Press Sw 05-60 Inwc
Mfr # 1626-5
Zoro # G0562497
product price: $429.99
/ea
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Switch Electrical Contact Form SPDT
- Features Single or dual action switches support consistent designs with similar models, but with the ability to match specific application needs; Sealed diaphragm provides leak-proof construction for high accuracy and precision control
- Standards CE Listed
- Application Duct Heater Control
- Contact Form SPDT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # 1626-5
- Zoro # G0562497
- Country of Origin United States
- Category Pressure Switches
Dimensions
Overall Width | 4 11/16 in |
Overall Height | 5 7/8 in |
Overall Depth | 3 1/16 in |
Sample Line Connection Size | 1/8 in |
Mounting Hole Diameter | 5/16 in |
Description
Pressure Switch, Application Duct Heater Control, Contact Form SPDT, Electrical Connection Type Screw Terminals, Electrical Rating 1/4 hp @ 250 V AC, 60 Hz, 15 A @ 120 to 480 V AC, 60 Hz, Resistive 1/8 hp @ 125 V AC, Input Voltage 120 to 480V AC, 125V AC, 250V AC, Maximum Differential Pressure Setting 6 in wc, Maximum Operating Temperature 130 Degrees F, Maximum Pressure Rating 50 in wc, Maximum Pressure Setting 6 in wc, Minimum Differential Pressure Setting 0.5 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Cable Protector, 3 Channels, Black, 10 ft.L (4CEJ1)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic, Toggle Switch (14210)
- EATON B-LINE J-Hook, 1/8-1/4In, Front, 2In Max Cap (BCH32-E-2-4)
- L.H. DOTTIE L.H. Dottie 1/2'' Rigid Service Entrance Ell, 10PK (SLB50)
- DWYER INSTRUMENTS Pressure Switch (1950-00-2F)
- DWYER INSTRUMENTS Differential Pressure Switch, Press Switch (ADPS-03-2-N-C)
- DWYER INSTRUMENTS Explosion Proof Differential Pressure Switch (1950G-10-B-120-NA)
- DWYER INSTRUMENTS Snap Action Pressure Switch, Pr Sw 21858PSI 18 Npt (A9-4)
- DWYER INSTRUMENTS Merc Pressure Switch, 10 Lbs (DA-31-153-7)
- DWYER INSTRUMENTS Pressure Switch, Differential, 0.12to1.6In (ADPS-04-2-N)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 100 psi, Standard Action (9013FHG2J27M1X)
- Dwyer Instruments Switches