Shop All Temperature Controllers
Dwyer Instruments
16 Din Temperature/Process Controller
Mfr # 16A2111
Zoro # G3155260
Free Shipping & Returns
$548.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Analog Digital
- Description/Special Features (2) Four-Digit LED Displays
- DIN Size 1/16
- Input Voltage 100 to 240V AC
- Switch Function SPST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwyer Instruments
- MFR # 16A2111
- Zoro # G3155260
- Country of Origin United States
- Category Temperature Controllers
Dimensions
DIN Size | 1/16 |
Width | 5.24 in |
Depth | 1.89 in |
Details
Item | Temperature/Process Controller |
Digital/Analog | Digital |
Description/Special Features | (2) Four-Digit LED Displays |
Input Voltage | 100 to 240V AC |
Switch Function | SPST |
Output | SSR |
Temp. Range | 14 Degrees to 131 Degrees F |
Control Mode | Manual, On/Off, P, PI, PID |
Amps | 100mA |
Standards | CE, CUL US |
Setting Accuracy | +/- 0.25% of Span |
Hysteresis | Programmable |
Series | 16A |
Accuracy | ±0.25% of span ±1 least significant digit. |
Power Consumption | 5 VA |
Alarms | 3A Relay |
Front Panel Rating | NEMA 4X (IP66). |
Display | Two four-digit LED displays, 0.3 in (7.62 mm) high. |
Control Output Ratings | SSR: 2.0 A at 240 VAC resistive at 77°F (25°C). De-rates to 1.0 A at 130°F (55°C). Minimum load of 100 mA. DC SSR: 1.75 A at 32 VDC maximum. Relay: SPST, 3A at 240 VAC resistive, 1.5 A @ 240 VAC inductive. Pilot Duty rating: 250 VA, 2 A @ 120 VAC, 1 A @ 240 VAC. Alarm Relay: SPST, 3 A @ 240 VAC resistive; 1.5 A @ 240 VAC inductive. Pilot Duty Rating: 240 VA, 2 A @ 120 VAC or 1 A @ 240 VAC. Switched Voltage: 15 VDC at 20 mA. Proportional Current: 0 to 20 mADC, scalable, into 600 ohms maximum. |
Agency Approvals | UL E83725, CE. |
Description
Temperature/Process Controller, Digital, DIN Size 1/16, Input Voltage 100 to 240V AC, Switch Function SPST, Output SSR, Temp. Range 14 Degrees to 131 Degrees F, Control Mode Manual, On/Off, P, PI, PID, 100mA Amps, Width 5.24 in, Depth 1.89 in, (2) Four-Digit LED Displays, Hysteresis Programmable, Setting Accuracy +/- 0.25 Percent of Span, Alarms 3A Relay, Power Consumption 5 VA, Standards CE, CUL US, Series 16A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Heavy Duty Limit Switch, Wobble Stick, SPDT, 10A @ 600V AC, Actuator Location: Top (12T853)
- MARINCO Cls40Mb-D Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Male-Blue (D) (CLS40MB-D)
- GROTE Non ABS Power Cord, 12 ft., Black (87110)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 10 in D, NEMA 12; 13, Hinged (N12242410)
- DWYER INSTRUMENTS TemperatureProcess Controller, 14 Temp Cont RlyRly (4B-33)
- DWYER INSTRUMENTS TemperatureProcess Controller, 116 Din Temp Cont (16B-33-LV)
- DWYER INSTRUMENTS Digital Temperature Controller, 47.75mm L (16L2030)
- DWYER INSTRUMENTS Fiberglass Reel Tape 50 1/8In (26150)
- DWYER INSTRUMENTS TemperatureProcess Controller, 14 Temp Cont Lin VRly (4B-63)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (15111)
- RANCO 72IN CAPILLARY LOW PRESSURE 0-55F TEMPERATURE CONTROLLER (016-104)
- Dwyer Instruments Temperature Controllers