Shop All Temperature Controllers
Dwyer Instruments
1/4in Temp/controller, volt pulse/relay, RS485, 2 event input, temp retransmission, remote setpoint
Mfr # 4G-23-32
Zoro # G410113489
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accuracy ± 1.8°F plus ±0.3% of span (±1°C plus ±0.3% of span) at 77°F (25°C) after 20 minutes warm up.
- Features On/off, PID, fuzzy logic, or manual output control; Constant, sloped, program (ramp/soak), or remote set-point control; 2 primary control outputs, 2 secondary/alarm relay outputs, and RS-485 standard on all models; Remote set-point, input retransmission, or event input functions available with optional hardware
- Power Consumption 5 VA max.
- Display Process value: 4 digit, 0.47" H (12mm), orange LCD; Set point value: 4 digit, 0.47" H (12mm), green LCD.
- Power Requirements 100 to 240 VAC -20/+8%, 50/60 Hz; Optional 24 VDC, ±10%.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # 4G-23-32
- Zoro # G410113489
- Country of Origin China
- Category Temperature Controllers
Details
Accuracy | ± 1.8°F plus ±0.3% of span (±1°C plus ±0.3% of span) at 77°F (25°C) after 20 minutes warm up. |
Features | On/off, PID, fuzzy logic, or manual output control; Constant, sloped, program (ramp/soak), or remote set-point control; 2 primary control outputs, 2 secondary/alarm relay outputs, and RS-485 standard on all models; Remote set-point, input retransmission, or event input functions available with optional hardware |
Power Consumption | 5 VA max. |
Display | Process value: 4 digit, 0.47" H (12mm), orange LCD; Set point value: 4 digit, 0.47" H (12mm), green LCD. |
Power Requirements | 100 to 240 VAC -20/+8%, 50/60 Hz; Optional 24 VDC, ±10%. |
Control Output Ratings | Relay: SPST, 5 A @ 250 VAC resistive; Voltage pulse: 12 V (max. 40 mA); Current: 4 to 20 mA; Linear voltage: 0 to 10 V. |
Memory Backup | Nonvolatile memory. |
Front Panel Rating | IP66. |
Storage Temperature | -42 to 150°F (-20 to 65°C). |
Communication | RS-485 Modbus® ASCII/RTU communication protocol. |
Agency Approvals | CE, cULus. |
Alarm Relay Ratings | 3 A @ 250 VAC resistive. |
Operating Temperature | 32 to 122°F (0 to 50°C). |
Inputs | Thermocouple, RTD, DC voltages or DC current. |
Description
1/4 DIN temperature/controller, volt pulse/relay, RS485, 2 event input, temp retransmission, remote setpoint
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Inductive sensor XS4 M18-L48mm-PPS - (XS4P18PA340D)
- RACO Liquid Tight Connector, 1/2in., Silver (3702-1)
- NITE IZE 6" L Gear Tie OR PK 2 (GT6-2PK-31)
- APPLETON ELECTRIC Reducing Bushing, Haz, Steel, 2 to 1-1/2In (RB200-150)
- DWYER INSTRUMENTS Temperature Controller, Digital, DR (TSW-260)
- DWYER INSTRUMENTS Temperature Controller, Digital, SR (TSW-250)
- DWYER INSTRUMENTS Fiberglass Reel Tape 50 1/8In (26150)
- DWYER INSTRUMENTS Ts-13010 Digitaltempsw, 110V, 16A, Spst, F (TS-13010)
- DWYER INSTRUMENTS Digital Temperature Controller, 47.75mm L (16L2030)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (16G-53-31)
- HONEYWELL T991A1012 Temp Control (T991A1012)
- Dwyer Instruments Temperature Controllers