Shop All Temperature Controllers
Dwyer Instruments
1/4 DIN temperature/process controller, 1 voltage pulse output and 1 relay output, low voltage
Mfr # 4B-23-LV
Zoro # G810113478
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Universal input accepts process transmitters, RTD's or thermocouple signals; On/off, PID, or manual output control; RS-485 standard on all models; Stage control program for up to 64 ramp/soak actions
- Accuracy ±0.25% span, ±1 least significant digit.
- Power Consumption 5 VA max.
- Display Two 4-digit, 7 segment. PV: 3/4" H (19 mm) red; SV: 1/2" H (12.7 mm) green.
- Inputs Thermocouple, RTD, DC voltages or DC current.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # 4B-23-LV
- Zoro # G810113478
- Country of Origin Taiwan, Province of China
- Category Temperature Controllers
Details
Features | Universal input accepts process transmitters, RTD's or thermocouple signals; On/off, PID, or manual output control; RS-485 standard on all models; Stage control program for up to 64 ramp/soak actions |
Accuracy | ±0.25% span, ±1 least significant digit. |
Power Consumption | 5 VA max. |
Display | Two 4-digit, 7 segment. PV: 3/4" H (19 mm) red; SV: 1/2" H (12.7 mm) green. |
Inputs | Thermocouple, RTD, DC voltages or DC current. |
Agency Approvals | CE, cUL, UL. |
Communication | RS-485 Modbus® A-5-11/RTU communication protocol. |
Front Panel Rating | IP56. |
Operating Temperature | 32 to 122°F (0 to 50°C). |
Control Output Ratings | Relay: SPDT, 5 A @ 250 VAC resistive; Voltage Pulse: 14 V, 10% to -20% (max 40 mA); Current: 4 to 20 mA; Linear Voltage: 0-10 V. |
Memory Backup | Nonvolatile memory. |
Description
1/4 DIN temperature/process controller, (1) voltage pulse output and (1) relay output, low voltage
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK M12 MALE D CODED 90° SELF-WIREABLE SCREW-TERM., Shielded 6.8 mm (7000-14581-0000000)
- MARINCO Cls20Mb-G Cl Inline Single Pin (400A/600V) #2-2/0 Awg Male-Orng (G) (CLS20MB-G)
- HUBBELL WIRING DEVICE-KELLEMS Automatic Receptacle Control HBL5362LC2W (HBL5362LC2W)
- MIDWEST FASTENER 15/32"-32 Zinc Plated Steel Face Nuts 1 12PK (65362)
- DWYER INSTRUMENTS Temperature Controller, 116 Temp Cntrl Vlt Puls (16C-2)
- DWYER INSTRUMENTS Fiberglass Reel Tape 50 1/8In (26150)
- DWYER INSTRUMENTS Temperature Controller, Digital, SR (TSW-150)
- DWYER INSTRUMENTS TemperatureProcess Controller, 116 Din Temp Cont (16B-63-LV)
- DWYER INSTRUMENTS Temp Process Controller (16B-33)
- DWYER INSTRUMENTS Digital Temperature Controller, 97.6 mm L (4C-3)
- TEMPCO Temperature Control (TEC16008)
- Dwyer Instruments Programmable Logic Controls (PLC)