Shop All Temperature Controllers
Dwyer Instruments
1/4 DIN temperature/controller, linear voltage/relay, RS485, 2 event input
Mfr # 4G-63-11
Zoro # G910113569
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Display Process value: 4 digit, 0.47" H (12mm), orange LCD; Set point value: 4 digit, 0.47" H (12mm), green LCD.
- Features On/off, PID, fuzzy logic, or manual output control; Constant, sloped, program (ramp/soak), or remote set-point control; 2 primary control outputs, 2 secondary/alarm relay outputs, and RS-485 standard on all models; Remote set-point, input retransmission, or event input functions available with optional hardware
- Accuracy ± 1.8°F plus ±0.3% of span (±1°C plus ±0.3% of span) at 77°F (25°C) after 20 minutes warm up.
- Power Consumption 5 VA max.
- Front Panel Rating IP66.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwyer Instruments
- MFR # 4G-63-11
- Zoro # G910113569
- Country of Origin China
- Category Temperature Controllers
Details
Display | Process value: 4 digit, 0.47" H (12mm), orange LCD; Set point value: 4 digit, 0.47" H (12mm), green LCD. |
Features | On/off, PID, fuzzy logic, or manual output control; Constant, sloped, program (ramp/soak), or remote set-point control; 2 primary control outputs, 2 secondary/alarm relay outputs, and RS-485 standard on all models; Remote set-point, input retransmission, or event input functions available with optional hardware |
Accuracy | ± 1.8°F plus ±0.3% of span (±1°C plus ±0.3% of span) at 77°F (25°C) after 20 minutes warm up. |
Power Consumption | 5 VA max. |
Front Panel Rating | IP66. |
Communication | RS-485 Modbus® ASCII/RTU communication protocol. |
Memory Backup | Nonvolatile memory. |
Agency Approvals | CE, cULus. |
Power Requirements | 100 to 240 VAC -20/+8%, 50/60 Hz; Optional 24 VDC, ±10%. |
Operating Temperature | 32 to 122°F (0 to 50°C). |
Storage Temperature | -42 to 150°F (-20 to 65°C). |
Control Output Ratings | Relay: SPST, 5 A @ 250 VAC resistive; Voltage pulse: 12 V (max. 40 mA); Current: 4 to 20 mA; Linear voltage: 0 to 10 V. |
Alarm Relay Ratings | 3 A @ 250 VAC resistive. |
Inputs | Thermocouple, RTD, DC voltages or DC current. |
Description
1/4 DIN temperature/controller, linear voltage/relay, RS485, 2 event input
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Fuse Holder, 60A Amp Range, Wire Leads, Automotive Fuse Type (509631-2001)
- RACO Reducing Washer, 1-1/4" to 1" Conduit Sz (1370)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 3 ft. (2132)
- GREENGATE Slide Dimmer 0-10V, All-Load-White (WBSD-010SLD-W)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (16G-33-32)
- DWYER INSTRUMENTS Digital Temperature Controller, 98.2 mm L (8B-33-LV)
- DWYER INSTRUMENTS TemperatureProcess Controller, 14 Temp Cont RlyRly (4B-33)
- DWYER INSTRUMENTS Digital Temperature Controller, 97.6 mm L (4C-3)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (16C-5)
- DWYER INSTRUMENTS Temperature Controller, Digital, DR (TSW-160)
- TEMPCO Temp Controller, Analog, K, 90-264V (TEC57403)
- Dwyer Instruments Temperature Controllers