Shop All Temperature Controllers
Dwyer Instruments
1/32 DIN temperature/process controller, voltage pulse output 1 and relay output 2
Mfr # 32B-23
Zoro # G210113504
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Power Consumption 5 VA max.
- Display Two 4-digit, 7 segment .25" H (6.35 mm) LED's. PV: red; SV: green.
- Features Universal input accepts process transmitters, RTD's or thermocouple signals; On/off, PID, or manual output control; RS-485 standard on all models; Stage control program for up to 64 ramp/soak actions
- Accuracy ±0.25% span, ±1 least significant digit.
- Operating Temperature 32 to 122°F (0 to 50°C).
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwyer Instruments
- MFR # 32B-23
- Zoro # G210113504
- Country of Origin Taiwan, Province of China
- Category Temperature Controllers
Details
Power Consumption | 5 VA max. |
Display | Two 4-digit, 7 segment .25" H (6.35 mm) LED's. PV: red; SV: green. |
Features | Universal input accepts process transmitters, RTD's or thermocouple signals; On/off, PID, or manual output control; RS-485 standard on all models; Stage control program for up to 64 ramp/soak actions |
Accuracy | ±0.25% span, ±1 least significant digit. |
Operating Temperature | 32 to 122°F (0 to 50°C). |
Front Panel Rating | IP56. |
Memory Backup | Nonvolatile memory. |
Communication | RS-485 Modbus® A-5-11/RTU communication protocol. |
Inputs | Thermocouple, RTD, DC voltages or DC current. |
Control Output Ratings | Relay: SPST, 3A @ 250 VAC resistive; Voltage Pulse: 14 V, 10% to -20% (max 40 mA); Current: 4 to 20 mA. |
Agency Approvals | CE, cUL, UL. |
Description
1/32 DIN temperature/process controller, voltage pulse output 1 and relay output 2.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON WT LckCon, Strt;15 A;Yllw, Sntp TPV, L5-15R (25W47)
- LEVITON Wall Swtch, 1-Pol, 120/277V, 20A, Ivry, Toggl (1221-2I)
- U.S. WIRE & CABLE 10 Ft. Three Conductor Extension Orange Cord, 16/3 Ga. SJTW-A, 300V, 13A (60010*****##*)
- SOUTHWIRE Building Wire, XHHW, 12 AWG, 500 ft, Green, Nylon Jacket, PVC Insulation (37106271)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (16G-33-32)
- DWYER INSTRUMENTS Digital Temperature Controller, 97.6 mm L (4C-3)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (16G-33-11)
- DWYER INSTRUMENTS Temperature Controller, Digital, DR (TSW-160)
- DWYER INSTRUMENTS Digital Temperature Controller, 98.2 mm L (8B-33)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (16A2130)
- RED LION CONTROLS PID Temperature Controller, Analog, 5 VA (PXU20020)
- Dwyer Instruments Temperature Controllers