Shop All Temperature Controllers
Dwyer Instruments
1/32 DIN temperature/process controller, linear voltage output 1 and relay output 2
Mfr # 32B-63
Zoro # G710113691
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Power Consumption 5 VA max.
- Features Universal input accepts process transmitters, RTD's or thermocouple signals; On/off, PID, or manual output control; RS-485 standard on all models; Stage control program for up to 64 ramp/soak actions
- Accuracy ±0.25% span, ±1 least significant digit.
- Display Two 4-digit, 7 segment .25" H (6.35 mm) LED's. PV: red; SV: green.
- Communication RS-485 Modbus® A-5-11/RTU communication protocol.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # 32B-63
- Zoro # G710113691
- Country of Origin Taiwan, Province of China
- Category Temperature Controllers
Details
Power Consumption | 5 VA max. |
Features | Universal input accepts process transmitters, RTD's or thermocouple signals; On/off, PID, or manual output control; RS-485 standard on all models; Stage control program for up to 64 ramp/soak actions |
Accuracy | ±0.25% span, ±1 least significant digit. |
Display | Two 4-digit, 7 segment .25" H (6.35 mm) LED's. PV: red; SV: green. |
Communication | RS-485 Modbus® A-5-11/RTU communication protocol. |
Operating Temperature | 32 to 122°F (0 to 50°C). |
Control Output Ratings | Relay: SPST, 3A @ 250 VAC resistive; Voltage Pulse: 14 V, 10% to -20% (max 40 mA); Current: 4 to 20 mA. |
Inputs | Thermocouple, RTD, DC voltages or DC current. |
Agency Approvals | CE, cUL, UL. |
Front Panel Rating | IP56. |
Memory Backup | Nonvolatile memory. |
Description
1/32 DIN temperature/process controller, linear voltage output 1 and relay output 2.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENNER Pump Head, w/ Duckbill/Ferrules/Pump Tube (S3101-1)
- HONEYWELL Heavy Duty Limit Switch, Plunger, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (LSC1A)
- SIEMENS ManualMotorControl, TripClass 20, Thermal (SMFH30)
- TRIPP LITE Keystone Jack, Cat6/Cat5e, 110, Yellow (N238-001-YW)
- DWYER INSTRUMENTS Temperature Controller, Digital, SR (TSW-250)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (16A2150)
- DWYER INSTRUMENTS Digital Temperature Controller, 98.2 mm L (8B-33-LV)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (15113)
- DWYER INSTRUMENTS TemperatureProcess Controller, 132 Din Temp Cont (32B-23-LV)
- DWYER INSTRUMENTS Digital Temperature Controller, 24 mm L (32B-63)
- RPS Filtr Air Spc Grd16X27X6 (A401-SG4-11R)
- Dwyer Instruments Programmable Logic Controls (PLC)