Shop All Temperature Controllers
Dwyer Instruments
1/32 DIN temperature/process controller, current output 1 and relay output 2.
Mfr # 32B-53
Zoro # G210113627
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Power Consumption 5 VA max.
- Accuracy ±0.25% span, ±1 least significant digit.
- Display Two 4-digit, 7 segment .25" H (6.35 mm) LED's. PV: red; SV: green.
- Features Universal input accepts process transmitters, RTD's or thermocouple signals; On/off, PID, or manual output control; RS-485 standard on all models; Stage control program for up to 64 ramp/soak actions
- Communication RS-485 Modbus® A-5-11/RTU communication protocol.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # 32B-53
- Zoro # G210113627
- Country of Origin Taiwan, Province of China
- Category Temperature Controllers
Details
Power Consumption | 5 VA max. |
Accuracy | ±0.25% span, ±1 least significant digit. |
Display | Two 4-digit, 7 segment .25" H (6.35 mm) LED's. PV: red; SV: green. |
Features | Universal input accepts process transmitters, RTD's or thermocouple signals; On/off, PID, or manual output control; RS-485 standard on all models; Stage control program for up to 64 ramp/soak actions |
Communication | RS-485 Modbus® A-5-11/RTU communication protocol. |
Agency Approvals | CE, cUL, UL. |
Operating Temperature | 32 to 122°F (0 to 50°C). |
Memory Backup | Nonvolatile memory. |
Control Output Ratings | Relay: SPST, 3A @ 250 VAC resistive; Voltage Pulse: 14 V, 10% to -20% (max 40 mA); Current: 4 to 20 mA. |
Front Panel Rating | IP56. |
Inputs | Thermocouple, RTD, DC voltages or DC current. |
Description
1/32 DIN temperature/process controller, current output 1 and relay output 2.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAGINAW CONTROL & ENGINEERING HANDLE, 7in. Padlocking w/7mm Square Insert (SCE-PCH7-7SC)
- MERSEN UL Class Fuse, RK5 Class, TR-R Series, Time-Delay, 45A, 250V AC, Non-Indicating (TR45R)
- KILLARK Aluminum Enclosure, 4.62 in H, 4.56 in D, NEMA 3, 4, 4X, 7 (B, C, D), 9 (E, F, G), Screw On (GRB)
- OMRON Latching Relay, 11 Pins, Octal, 24VAC (MK2KP-UA-AC24)
- DWYER INSTRUMENTS Digital Temperature Controller, 98.2 mm L (8B-33-LV)
- DWYER INSTRUMENTS TemperatureProcess Controller, 14 Temp Cont Lin VRly (4B-63)
- DWYER INSTRUMENTS Fiberglass Reel Tape 50 1/8In (26150)
- DWYER INSTRUMENTS TemperatureProcess Controller, 132 Din Temp Cont (32B-23-LV)
- DWYER INSTRUMENTS Temperature Controller, Digital, DR (TSW-160)
- DWYER INSTRUMENTS Digital Temperature Controller, 24 mm L (32B-63)
- WATLOW Temperature Controller (93AA-1CA0-00RG)
- Dwyer Instruments Temperature Controllers