Shop All Level Switches
Dwyer Instruments
1/2" Brass Hazardous Location Flow Switch
Mfr # V6EPB-B-S-1-B
Zoro # G0559030
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Piston
- Housing Material Brass
- For Pipe Size 1/2 in, 1/4 in, 2 in, 3/8 in
- Connection Size 1/2 in
- Connection Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # V6EPB-B-S-1-B
- Zoro # G0559030
- Country of Origin United States
- Category Level Switches
Dimensions
For Pipe Size | 1/2 in, 1/4 in, 2 in, 3/8 in |
Connection Size | 1/2 in |
Connection Size (In.) | 1/2 FNPT |
Max. Duct Size (In.) | 1/2 in |
Overall Length | 3.6 in |
Overall Height | 4.8 in |
Overall Width | 3.6 in |
Description
Liquid Flow Switch, Ambient Temperature - Maximum 167 Degrees F, Ambient Temperature - Minimum -4 Degrees F, Connection Size 1/2 in, Connection Type NPT, Contact Rating (AC) 5 A @ 125/250V, Contact Rating (DC) 18 A (Inductive) @ 30V (CSA, ATEX and IECEx Models), 5 A Resistive @ 30V (CSA, ATEX and IECEx Models), Filter Rating - Maximum Not Applicable, Flow Rate - Maximum Not Applicable, Flow Rate - Minimum Not Applicable, Flow Switch Type Paddle, For Pipe Size 1/2 in, 1/4 in, 2 in, 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACTION PUMP Hand Drum Pump, Lever, Die Cast, 2In OD (3006)
- LIBERTY PUMPS Junction Box (JB120)
- GOULDS WATER TECHNOLOGY Straight Centrifugal Pump (125MS1H4D4)
- STA-RITE Shallow Well Jet Pump 1/2Hp (PNC-10)
- DWYER INSTRUMENTS Paddle Level Switch, Pdl Lvl Sw 24 Vdc (PLS2-E-1-3)
- DWYER INSTRUMENTS Flush Capacitance Level Switch, Cap Lvl Sw (CLS2-W11RK1-006)
- DWYER INSTRUMENTS Cable Float Switch, Sjow Spst Nc 20' (CFS2-CGDSN-20)
- DWYER INSTRUMENTS Cable Float Switch, Sw Spst Nc 50' (CFS2-CNBPN-50)
- DWYER INSTRUMENTS Submersible Level Transmitter (PBLT2-3.5M-5M-PU)
- DWYER INSTRUMENTS Float Level Switch, L6EpsSs3L Flotect Level Sw (L6EPS-S-S-3-L)
- SJE RHOMBUS 50FT 120V-AC FLOAT SWITCH (1009933 50PMPD1WP)
- Dwyer Instruments Level Switches