Shop All Temperature Controllers
Dwyer Instruments
1/16 DIN temperature/process controller, current output 1 and relay output 2, low voltage
Mfr # 16B-53-LV
Zoro # G710113745
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Display Two 4-digit, 7 segment .25" H (6.35 mm) LED's. PV: red; SV: green.
- Accuracy ±0.25% span, ±1 least significant digit.
- Features Universal input accepts process transmitters, RTD's or thermocouple signals; On/off, PID, or manual output control; RS-485 standard on all models; Stage control program for up to 64 ramp/soak actions
- Power Consumption 5 VA max.
- Inputs Thermocouple, RTD, DC voltages or DC current.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # 16B-53-LV
- Zoro # G710113745
- Country of Origin Taiwan, Province of China
- Category Temperature Controllers
Details
Display | Two 4-digit, 7 segment .25" H (6.35 mm) LED's. PV: red; SV: green. |
Accuracy | ±0.25% span, ±1 least significant digit. |
Features | Universal input accepts process transmitters, RTD's or thermocouple signals; On/off, PID, or manual output control; RS-485 standard on all models; Stage control program for up to 64 ramp/soak actions |
Power Consumption | 5 VA max. |
Inputs | Thermocouple, RTD, DC voltages or DC current. |
Control Output Ratings | Relay: SPST, 5 A @ 250 VAC resistive; Voltage Pulse: 14 V, 10% to -20% (max 40 mA); Current: 4 to 20 mA. |
Operating Temperature | 32 to 122°F (0 to 50°C). |
Agency Approvals | CE, cUL, UL. |
Communication | RS-485 Modbus® A-5-11/RTU communication protocol. |
Front Panel Rating | IP56. |
Memory Backup | Nonvolatile memory. |
Description
1/16 DIN temperature/process controller, current output 1 and relay output 2, low voltage
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODS 1 Outlet Surge Appliance Alarm, 1080 J, Green LED (41008)
- CALCONDUIT Sweep, 6 in. x 90 Deg x 48 in., GRC (876896)
- GARDNER BENDER Cable Tie, Self Cuting, 14", 50 lb., Bk, PK50 (46-314UVBSC)
- SIEMENS Miniature Circuit Breaker, Q Series 15/15A, 1 Pole, 120V AC (Q1515)
- DWYER INSTRUMENTS 1/4 DIN temperature controller, relay output (4C-3)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (16G-33-11)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (16C-5)
- DWYER INSTRUMENTS Fiberglass Reel Tape 50 1/8In (26150)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (16G-33-32)
- DWYER INSTRUMENTS Temperature Controller, Digital, SR (TSW-250)
- DWYER INSTRUMENTS 16 Din Temperature/Process Controller (16A2111)
- Dwyer Instruments Temperature Controllers