Shop All Temperature Controllers
Dwyer Instruments
1/16 DIN temperature/controller, relay/relay RS485, 2 event inputs
Mfr # 16G-33-11
Zoro # G010113704
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features On/off, PID, fuzzy logic, or manual output control; Constant, sloped, program (ramp/soak), or remote set-point control; 2 primary control outputs, 2 secondary/alarm relay outputs, and RS-485 standard on all models; Remote set-point, input retransmission, or event input functions available with optional hardware
- Display Process value: 4 digit, 0.47" H (12mm), orange LCD; Set point value: 4 digit, 0.47" H (12mm), green LCD.
- Accuracy ± 1.8°F plus ±0.3% of span (±1°C plus ±0.3% of span) at 77°F (25°C) after 20 minutes warm up.
- Power Consumption 5 VA max.
- Memory Backup Nonvolatile memory.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # 16G-33-11
- Zoro # G010113704
- Country of Origin China
- Category Temperature Controllers
Details
Features | On/off, PID, fuzzy logic, or manual output control; Constant, sloped, program (ramp/soak), or remote set-point control; 2 primary control outputs, 2 secondary/alarm relay outputs, and RS-485 standard on all models; Remote set-point, input retransmission, or event input functions available with optional hardware |
Display | Process value: 4 digit, 0.47" H (12mm), orange LCD; Set point value: 4 digit, 0.47" H (12mm), green LCD. |
Accuracy | ± 1.8°F plus ±0.3% of span (±1°C plus ±0.3% of span) at 77°F (25°C) after 20 minutes warm up. |
Power Consumption | 5 VA max. |
Memory Backup | Nonvolatile memory. |
Inputs | Thermocouple, RTD, DC voltages or DC current. |
Communication | RS-485 Modbus® ASCII/RTU communication protocol. |
Power Requirements | 100 to 240 VAC -20/+8%, 50/60 Hz; Optional 24 VDC, ±10%. |
Storage Temperature | -42 to 150°F (-20 to 65°C). |
Agency Approvals | CE, cULus. |
Operating Temperature | 32 to 122°F (0 to 50°C). |
Control Output Ratings | Relay: SPST, 5 A @ 250 VAC resistive; Voltage pulse: 12 V (max. 40 mA); Current: 4 to 20 mA; Linear voltage: 0 to 10 V. |
Front Panel Rating | IP66. |
Alarm Relay Ratings | 3 A @ 250 VAC resistive. |
Description
1/16 DIN temperature/controller, relay/relay RS485, 2 event inputs
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG WEG - MPW40-3-U025, MOTOR PROTECTOR BU MPW40-3-U025 (MPW40-3-U025)
- CONDOR USA Pressure Switch Cover with Auto/Off Knob (H3-EA-UL)
- PANDUIT 8.5" L Mountable Cable Tie BK PK 100 (BC2S-S10-C0)
- IDEAL General Hand Tool Kit, No. of Pcs. 7 (33-506)
- DWYER INSTRUMENTS Ts-13010 Digitaltempsw, 110V, 16A, Spst, F (TS-13010)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (16A2130)
- DWYER INSTRUMENTS Digital Temperature Controller, 47.75mm L (16L2030)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (16G-53-31)
- DWYER INSTRUMENTS Digital Temperature Controller, 24 mm L (32B-63)
- DWYER INSTRUMENTS TemperatureProcess Controller, 116 Din Temp Cont (16B-33-LV)
- HONEYWELL Tg510D1005 Small Painted Metal (TG510D1005)
- Dwyer Instruments Programmable Logic Controls (PLC)