Shop All Temperature Controllers
Dwyer Instruments
1/16 DIN temperature controller, current output
Mfr # 16C-5
Zoro # G710113639
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Display Two 4-digit, 7 segment .25" H (6.35 mm) LED's. PV: red; SV: green.
- Accuracy ±0.25% span, ±1 least significant digit.
- Power Consumption 5 VA max.
- Features Universal input accepts RTD or thermocouple sensors; On/Off, PID, or manual output control; RS-485 standard on all models
- Memory Backup Nonvolatile memory.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # 16C-5
- Zoro # G710113639
- Country of Origin China
- Category Temperature Controllers
Details
Display | Two 4-digit, 7 segment .25" H (6.35 mm) LED's. PV: red; SV: green. |
Accuracy | ±0.25% span, ±1 least significant digit. |
Power Consumption | 5 VA max. |
Features | Universal input accepts RTD or thermocouple sensors; On/Off, PID, or manual output control; RS-485 standard on all models |
Memory Backup | Nonvolatile memory. |
Operating Temperature | 32 to 122°F (0 to 50°C). |
Front Panel Rating | IP56. |
Communication | RS-485 Modbus® ASCII communication protocol. |
Inputs | Thermocouple & RTD (see Catalog page). |
Control Output Ratings | Relay: SPST, 5 A @ 250 VAC resistive; Voltage Pulse: 14 V, 10% to -20% (max 40 mA); Current: 4 to 20 mA. |
Agency Approvals | CE, cUL, UL. |
Description
1/16 DIN temperature controller, current output.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Power Contactor, 3 Poles, 110/120V AC, 7 A (3RT20152AK61)
- HONEYWELL Toggle Switch, DPDT, 6 Connections, On/On, 1 hp, 15A @ 277V AC (2NT1-3)
- RACO Locknut, 1-1/4 ", Steel, Non Ul (1195)
- BLACKBURN Mechanical Conn, Lug, 300 kcmil to 6 AWG (ADR30)
- DWYER INSTRUMENTS 1/4 DIN temperature controller, relay output (4C-3)
- DWYER INSTRUMENTS Digital Temperature Controller, 47.75mm L (16L2030)
- DWYER INSTRUMENTS TemperatureProcess Controller, 116 Din Temp Cont (16B-63-LV)
- DWYER INSTRUMENTS TemperatureProcess Controller, 132 Din Temp Cont (32B-33-LV)
- DWYER INSTRUMENTS Temperature Controller Power Supply (SCD-PS)
- DWYER INSTRUMENTS Temperature Controller, Digital, DR (TSW-160)
- HONEYWELL K06U1077 3/4" Union Assembly For (K06U1077)
- Dwyer Instruments Temperature Controllers