Shop All Pressure Transducers
Dwyer Instruments
10-100 Flowmeter
Mfr # RMB-85-SSV
Zoro # G0571280
Free Shipping & Returns
$98.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy 3%
- Overall Width 1.5 in
- Overall Height 8.8 in
- Standards EU Directive 2011/65/EU, RoHS II Compliant
- Overall Length 3.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwyer Instruments
- MFR # RMB-85-SSV
- Zoro # G0571280
- Country of Origin United States
- Category Pressure Transducers
Dimensions
Overall Width | 1.5 in |
Overall Height | 8.8 in |
Overall Length | 3.6 in |
Connection Size | 1/4 in |
For Pipe Size | 1/4 in |
Details
Item | Flowmeter |
Accuracy | 3% |
Standards | EU Directive 2011/65/EU, RoHS II Compliant |
Product Type | Variable Area Flowmeter |
Media Temperature - Maximum | 130 Degrees F |
Wetted Material | Aluminum, Buna-N, Glass, K500 Nickel-Copper Alloy, Neoprene, Polycarbonate, Stainless Steel, Tungsten Carbide |
Includes Flow Rate Adjustment Knob | Yes |
Flowmeter Type | Variable Area |
Connection Type | FNPT |
Compatible Flow Material | Water |
Flow Rate - Maximum | 100 gph |
Mounting Orientation | Vertical |
Housing Material | Polycarbonate |
Flow Rate - Minimum | 10 gph |
Operating Pressure - Maximum | 100 psi |
Unit Of Measure | Gallons |
O-Ring Material | Buna-N, Neoprene |
Description
Flowmeter, Product Type Variable Area Flowmeter, Flowmeter Type Variable Area, Accuracy 3 Percent, Connection Size 1/4 in, Connection Type FNPT, Compatible Flow Material Water, Media Temperature - Maximum 130 Degrees F, Media Temperature - Minimum Not Applicable, Viscosity - Maximum Not Applicable, Voltage - Maximum Not Applicable, Housing Material Polycarbonate, Rotor Material Not Applicable, O-Ring Material Buna-N, Neoprene, Seal Material Not Applicable, Shaft Material Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLETT CO Detector, 14 F to 140 F, LCD (GSM400)
- BERTECH ESD Anti-Static Polyester Tape, 1 In. Wide x 72 Yards Long, Green (ESDGPT-1)
- SPER SCIENTIFIC Basic Infrared Thermometer Gun 8:1 / 605F (800101)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 0 to 3 In H2O (2003)
- DWYER INSTRUMENTS Pressure Transmitter, 0-200psi, 36In Lead (626-12-GH-P1-E1-S1)
- DWYER INSTRUMENTS Electro Pneumatic Transducers, 24VacDc Xducer Snap (EPTA-S0)
- DWYER INSTRUMENTS Transducer with Display, 0 to 100 Psi (DPG-205)
- DWYER INSTRUMENTS Flow Meter Range 50-500 (RMB-56-SSV)
- DWYER INSTRUMENTS Pressure Transmitter, 0-1000psi, 36In Lead (626-15-GH-P1-E1-S1)
- DWYER INSTRUMENTS Pressure Transducer, 0 to 30 PSI, +/-1Pct (628-08-GH-P1-E4-S1)
- ASHCROFT Intrinsically Safe Transducer, 0 to200psi (A4SBM0242D0200#)
- Dwyer Instruments Pressure Transducers