Shop All Manometers
Dwyer Instruments
Digital Manometer Accessory Kit
Mfr # A-472
Zoro # G1573022
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 475-1-FM, 475-2-FM, 475-3-FM, 477-1-FM, 477-2-FM, 477-3-FM
- Includes (2) No. A-303 Static Pressure Tips With Magnetic Mounting, (2) 3/16 in I.D. Rubber Tubing, (1) 9 Volt Battery, (1) No. A-397 Step Drill for 3/16 in - 1/2 in Holes in 1/16 in Increments, (1) No. A-532 AV Slide Chart, (1) Pitot Tube, Polyethylene Case.N17
- Compatible Brand and Series Dwyer 475-FM
- Accessory Type Manometer Accessory Kit
- Airflow Sensor Type Manometer Accessory Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwyer Instruments
- MFR # A-472
- Zoro # G1573022
- UPC # 094700748591
- Country of Origin United States
- Category Manometers
Details
Item | Manometer Accessory Kit |
For Use With | 475-1-FM, 475-2-FM, 475-3-FM, 477-1-FM, 477-2-FM, 477-3-FM |
Includes | (2) No. A-303 Static Pressure Tips With Magnetic Mounting, (2) 3/16 in I.D. Rubber Tubing, (1) 9 Volt Battery, (1) No. A-397 Step Drill for 3/16 in - 1/2 in Holes in 1/16 in Increments, (1) No. A-532 AV Slide Chart, (1) Pitot Tube, Polyethylene Case.N17 |
Compatible Brand and Series | Dwyer 475-FM |
Accessory Type | Manometer Accessory Kit |
Airflow Sensor Type | Manometer Accessory Kit |
Description
Manometer Accessory Kit, Includes (2) No. A-303 Static Pressure Tips With Magnetic Mounting, (2) 3/16 in I.D. Rubber Tubing, (1) 9 Volt Battery, (1) No. A-397 Step Drill for 3/16 in - 1/2 in Holes in 1/16 in Increments, (1) No. A-532 AV Slide Chart, (1) Pitot Tube, Polyethylene Case.N17, For Use With 475-1-FM, 475-2-FM, 475-3-FM, 477-1-FM, 477-2-FM, 477-3-FM, Compatible Brand and Series Dwyer 475-FM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLIR Flex Clamp Adapter, For Multimeters, 18inL (TA74)
- ZORO SELECT Analog Panel Meter, DC Current, 0-25 DC A (12G420)
- WINTERS Economy 4" 0-30 psi/Kpa 1/4" Npt Btm (PEM221)
- BACHARACH Refrigerant Leak Detector, 0.006 oz./yr. (H-10 Pro)
- DWYER INSTRUMENTS Handheld Manometer, 0 to 200.0 In WC (475-3-FM)
- DWYER INSTRUMENTS 1227 DUAL RANGE MANOMETER (15121)
- DWYER INSTRUMENTS UTube Manometer, 1000100 Mm Wc (1222-M200-W/M)
- DWYER INSTRUMENTS UTube Manometer, 808 Wc (1222-16-W/M)
- DWYER INSTRUMENTS Digital Hydronic Manometer, 500 psi (490A-5)
- DWYER INSTRUMENTS Dwyer Stainless Steel Pitot Tube (5/16" dia. X 8"L) (160-8)
- ZORO SELECT Manometer Fluid, 8oz (240ml) (5MZC5)
- Dwyer Instruments Manometers