Shop All Pressure Switches
Dwyer
DIFFERENTIAL PRESSURE SWITCH
Mfr # 1626-1
Zoro # G109259511
product price: $77.49
/ea
Free Shipping & Returns
$77.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Single or dual action switches support consistent designs with similar models, but with the ability to match specific application needs; Sealed diaphragm provides leak-proof construction for high accuracy and precision control
- Electrical Connections 3 screw type, common, normally open and normally closed.
- Pressure Limits Max. 50 in. w.c. (12.44 kPa) continuous, 2 psig (13.79 kPa) surge.
- Agency Approvals CE.
- Mounting Orientation Diaphragm in vertical position. Consult factory for other position orientations.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer
- MFR # 1626-1
- Zoro # G109259511
- Country of Origin Unknown
- Category Pressure Switches
Details
Features | Single or dual action switches support consistent designs with similar models, but with the ability to match specific application needs; Sealed diaphragm provides leak-proof construction for high accuracy and precision control |
Electrical Connections | 3 screw type, common, normally open and normally closed. |
Pressure Limits | Max. 50 in. w.c. (12.44 kPa) continuous, 2 psig (13.79 kPa) surge. |
Agency Approvals | CE. |
Mounting Orientation | Diaphragm in vertical position. Consult factory for other position orientations. |
Set Point Adjustment | Screw adjustment. |
Repeatability | ±1%. |
Temperature Limits | -30 to 130°F (-34.4 to 54.4°C). |
Electrical Rating | 15 A @ 120 to 480 VAC, 60 Hz. Resistive, 1/8 HP @ 125 VAC, 1/4 HP @ 250 VAC, 60 Hz. |
Process Connections | 1/8" female NPT. |
Service | Air and non-combustible, compatible gases. |
Switch Type | 1626: SPDT; 1627: (2) SPDT. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Flush-Fit Device Leveling Plate 999X (Bag of 3) (999X)
- ZORO SELECT Channel Short Spring Nut, 1/2 In, PK25 (V211 1/2)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (24C903)
- PANDUIT Stainless Steel Cable Tie, 17.1"L, PK50 (MLTFC4EH-LP316)
- DWYER 1910-1 45IN-H2O 125/250/480V-AC PRESSURE SWITCH (3654)
- DWYER DIFFERENTIAL PRESSURE SWITCH (21 190231 00)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 3/8 in FNPS, DPST, 32 to 250 psi, Standard Action (9013GHG6J61)
- YORK SOURCE1 Switch Pres Air 090 On Fall Spno (S1-02435286000)
- NOSHOK 100 Series Pressure Switch, Brass, SPST, NO, 1/8" NPT, 50-150 psi, Spade Terminals (100L-1-1-50/150-4)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 0.2 to 10 psi, Standard Action (9012GNG1)
- NOSHOK 300 Series Pressure Switch, SPDT, 15-230 psi, Deutsch Integral 2-Pin (300L-2-2-15/230-66)
- Dwyer Pressure Switches