Shop All Air Velocity Meters and Anemometers
This Product is Discontinued
Dwyer Instruments
Anemometer, Hot Wire, Gray (Discontinued)
Mfr # VT-300
Zoro # G0060840
Free Shipping & Returns
This Product is Discontinued
Key Features
- Sensing Method Hot Wire
- Air Velocity Accuracy +/-3% of Reading +0.2 mps
- Data Logging No
- Humidity Sensing No
- Includes Integral Thermometer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwyer Instruments
- MFR # VT-300
- Zoro # G0060840
- Country of Origin China
- Category Air Velocity Meters and Anemometers
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Anemometer |
Sensing Method | Hot Wire |
Air Velocity Accuracy | +/-3% of Reading +0.2 mps |
Data Logging | No |
Humidity Sensing | No |
Includes | Integral Thermometer |
Power Source | Battery |
Battery Life | 100 hr |
Vane Material | Plastic |
Display | LCD |
Data Hold | Yes |
Auto Power Off | Yes |
Case Color | Gray |
Description
Anemometer, Includes Integral Thermometer, Sensing Method Hot Wire, Data Logging No, Power Source Battery
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.