Shop All Pressure Switches
Dwyer
0-100Psi 125/250V-Ac Pressure Switch
Mfr # DS-7231-153-6
Zoro # G804377183
Free Shipping & Returns
$818.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Connections Screw terminal.
- Features Visible calibrated dial provides an easy and fast check without having to open device causing dangerous conditions to operators; On/off indication (except hermetically sealed snap switch models) gives operator clear indication of state of switched equipment that could be located in another location; Adjustable or fixed deadband supports control applications by reducing equipment wear-out by unnecessary recycling; External switch setpoint adjustments reduces set-up time; Pressure ranges of full vacuum to 8000 psig gives application designers the ability to specify standard equipment, simplifying install and training, and reducing servicing costs; UL listed, CSA approved many models FM approved to support rigorous process applications and regulations; General purpose, weatherproof or explosion-proof enclosures for a variety of indoor or outdoor environments meeting the needs of multiple applications and uses
- Process Connection General purpose and weatherproof: 1/4" male NPT; 1/2" male NPT on range 15S and 16S. Explosion-proof: 1/2" male NPT and 1/4" female NPT.
- Wetted Materials Brass, 403 SS, or 316 SS.
- Conduit Connection General purpose: 1/2" hole for conduit hub. Weatherproof: 1/2" conduit hub. Explosion-proof: 3/4" female NPT.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwyer
- MFR # DS-7231-153-6
- Zoro # G804377183
- Country of Origin Unknown
- Category Pressure Switches
Details
Electrical Connections | Screw terminal. |
Features | Visible calibrated dial provides an easy and fast check without having to open device causing dangerous conditions to operators; On/off indication (except hermetically sealed snap switch models) gives operator clear indication of state of switched equipment that could be located in another location; Adjustable or fixed deadband supports control applications by reducing equipment wear-out by unnecessary recycling; External switch setpoint adjustments reduces set-up time; Pressure ranges of full vacuum to 8000 psig gives application designers the ability to specify standard equipment, simplifying install and training, and reducing servicing costs; UL listed, CSA approved many models FM approved to support rigorous process applications and regulations; General purpose, weatherproof or explosion-proof enclosures for a variety of indoor or outdoor environments meeting the needs of multiple applications and uses |
Process Connection | General purpose and weatherproof: 1/4" male NPT; 1/2" male NPT on range 15S and 16S. Explosion-proof: 1/2" male NPT and 1/4" female NPT. |
Wetted Materials | Brass, 403 SS, or 316 SS. |
Conduit Connection | General purpose: 1/2" hole for conduit hub. Weatherproof: 1/2" conduit hub. Explosion-proof: 3/4" female NPT. |
Mounting Orientation | Vertical. |
Temperature Limit | 180°F (82°C). |
Switch Type | SPST mercury switch, SPDT mercury switch, SPDT snap switch. |
Enclosure Rating | General purpose, weatherproof or explosion-proof. |
Repeatability | ±1% of full operating range, ±1.5% on DS-7300 models. |
Agency Approvals | CSA, FM, UL. (Consult factory for FM approval models.) |
Set Point Adjustment | Thumbscrew. |
Pressure Limit | Maximum pressure of the operating range. |
Description
36
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITARY FOOD GRADE FITTINGS Ferrule Tri-Clamp Short 3 316L SS #7 (14WMPS-3-316L-7)
- POWER FIRST 50 ft. Extension Cord 14/3 Gauge YL (52NY27)
- REMINGTON INDUSTRIES 12 AWG Gauge Primary Wire, Stranded Hook Up Wire, 25 ft Length, Red, 0.0808" Diameter, 60 Volts (12STRREDGPT25)
- ABB One Hole Lug Compress Connector, 2/0 AWG (60136)
- DWYER DIFFERENTIAL PRESSURE SWITCH (21 190231 00)
- DWYER DIFFERENTIAL PRESSURE SWITCH (1626-1)
- DWYER 1910-1 45IN-H2O 125/250/480V-AC PRESSURE SWITCH (3654)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 20 to 105 psi, Standard Action (11EAXE)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 5 to 250 psi, Standard Action (9012GNG6)
- IFM Pressure Switch, (2) SPST, 0 to 145 psi (PK6224)
- DWYER INSTRUMENTS Mini Adjustable Pressure Switch, Pr Sw 60100 In Wc (MDA-411)
- Dwyer Pressure Switches