Shop All Wire Strippers & Crimpers
Dwl
Dwl DW8062 High-Performance Metal-Cutting Wheels; Type 1
Mfr # DW8062
Zoro # G204112131
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwl
- MFR # DW8062
- Zoro # G204112131
- UPC # 30028877060201
- Country of Origin China
- Category Wire Strippers & Crimpers
Description
Features
- High grain concentration.
- Premium material mix.
- Compatible with all appropriately sized grinders and cut-off tools.
- .
- Application - Metalworking.
- For Use With - Cut-Off Tools, Grinders.
- Material - Aluminum Oxide/Fiberglass.
- Global Product Type - Grinders-Cutting Wheel.
- Thickness - 0.045 in.
- Type - Type 1.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER TOOL #1 Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Shank Dia.: 0.2280" (50394)
- BON TOOL Bon 12-844 Handle For Placers, Fiberglass 1 1/8" X 54" (12-844)
- WESTWARD 5/32" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDD3)
- WILLIAMS 3/8" Drive, T30 SAE Socket (35194)
- TEMPO COMMUNICATIONS Kwik stripper twisted pair stripper (45579)
- GARDNER BENDER Small Gauge Wire Stripper, 16-30 AWG (GS-361)
- JOKARI Cable Stripper, PC-Strip - Data Comm (30160)
- SWE-TECH 3C Crimp Tool for Coaxial Cable, F-pin and BNC RG58, RG59 and RG6 (FWT91D5-05500)
- HARTING Rectangular Connector Crimping Tool (09990000021)
- JONARD TOOLS 6 in Fiber Optic Cable Stripper 250 to 125 Micron (JIC-175)
- TITAN Ratcheting Terminal Crimping Set, 7 pcs. (11950)
- Dwl Wire Strippers & Crimpers