Shop All Jig Saw Blades
Dwl
Dwl DW317K Heavy-Duty Jig Saw
Mfr # DW317K
Zoro # G203982100
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwl
- MFR # DW317K
- Zoro # G203982100
- Country of Origin China
- Category Jig Saw Blades
Description
Features
- 4.5 Amp motor moves blade at 0-3,100 rpm providing power and speed control for demanding cutting applications.
- 4-position orbital action allows for cutting versatility in various materials.
- 1 in. stroke length provides greater cutting capacity.
- Variable speed trigger allows the user to match the blade speed with the application.
- 100% ball-bearing construction provides superior durability.
- Shoe bevels 45° in both directions for beveled cuts.
- Applicable Material - ABS, Fiberglass, Plastic, PVC, Wood.
- Body Color - Yellow/Metal.
- Body Material - Plastic/Metal.
- Handle Color - Yellow/Black.
- Handle Material - Plastic.
- Handle Type - Vertical D.
- Power - 4.5 A.
- Global Product Type - Saws-Jig.
- Saw Type - Corded Jig Saw.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 1-1/16in Size (W-672)
- WALTER Spiral Flute Tap, Plug 4 Flutes (TC115-M20-L0-WY80FC)
- PRESCO Marking Flag, Orange Glo, Blank, PVC, PK100 (4536OG-200)
- RIDGID Cable Torque Arm (71847)
- BOSCH Clean for Carbon Fiber Jigsaw Blade, PK3 (T108BHM3)
- LENOX JIGSAW BLD 3-5/8"" 24T 3PK (1991575)
- DEWALT 10 Pc. T-Shank Jig Saw Blade Set with Case (DW3741C)
- DEWALT 4" 10 TPI T-Shank Laminate Down Cutting Wood Cutting Jig Saw Blade (DW3762H)
- DEWALT 5 Pc. T-Shank Jig Saw Blade Set (DW3795H)
- DIABLO High Carbon Steel Jig Saw Blades Sp, PK5 (DJT101AO5)
- DIABLO Bi-Metal Teeth Jig Saw Blades Speci, PK5 (DJT101BF5)
- Dwl Power Saw Blades