Shop All Electric Drills
Dwl
Dwl DW130V Heavy-Duty Spade Handle Drill
Mfr # DW130V
Zoro # G204112193
product price: $332.99
/ea
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwl
- MFR # DW130V
- Zoro # G204112193
- Country of Origin China
- Category Electric Drills
Description
Features
- AC/DC, forward/reverse rocker switch ideal for backing out jammed bits or mixing drywall mud.
- 5/8 in. spindle for increased durability in high torque applications.
- 2-position rear spade handle and 3-position side handle gives greater control for all drilling and mixing applications.
- Triple gear reduction provides increased torque and reduces gear stress.
- Low 450 RPM provides increased torque for drilling large diameter holes in wood and metal.
- Chuck Capacity - 1/2 in.
- Chuck Type - Keyed.
- Current - 580 W.
- Cutting Capacity - 5 in. Wood [Max], 1/2 in. Steel [Max].
- Handle Type - Spade.
- Power Drills Type - Heavy Duty Electric.
- Power Source - Wall Outlet.
- Power Type - AC/DC.
- Global Product Type - Power Drills-Corded.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Gage Block, 3" L, 3/8" H, Steel, ASME 0 (611203-531)
- DAYTON Bench Grinder, 8 in Max. Wheel Dia, 36 Grinding Wheel Grit (499F65)
- CENTURY DRILL & TOOL Brite Drill Bit, 15/32 in. (22330)
- MORSE Band Saw Blade, 12 ft. 6 in L, 1/2" W, 6 TPI, 0.025" Thick, Carbon Steel (ZHBDH06-12'6)
- HUSQVARNA Electric Core Drill Dry/Wet Drilling, D Handle (DM 200)
- MAKITA 12V 38 Driver Drill (FD09R1)
- COBRA Cobra 81200 .25 in. x 20 ft. Drill Powered Power Snake With Safety Clutch (670471)
- HOUGEN HMD904 Mag Drill Coolant 115V (0904102)
- FEIN Bop13-2 Set Hand Drill (72055560090)
- MILWAUKEE TOOL 1/2" Magnum Drill, 0-850 RPM (0299-20)
- DEWALT 1/2" (13mm) VSR Drill with Keyless Chuck (DW246)
- Dwl Power Drills