Shop All Microscope Accessories
Dwk Life Sciences
Staining Dish w/Rack and Lid, Glass
Mfr # 144201
Zoro # G204970007
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.5 in
- Width 9.5 in
- Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwk Life Sciences
- MFR # 144201
- Zoro # G204970007
- Country of Origin Czechia
- Category Microscope Accessories
Dimensions
Height | 5.5 in |
Width | 9.5 in |
Length | 4 in |
Description
This slotted rack holds 50 microscope slides, size 3" x 1", (75 mm x 25 mm), 3" x 1 1/2" (75mm x 38 mm), and 3" x 2" (75 mm x 51 mm). The rack is made of non-tarnishable stainless steel this is resistant to staining solutions. The handle is permanently attached, but hinged to permit closure of the dish and easy insertion and removal of the microscope slides. The dish is manufactured from soda-lime glass. Approximate inside dimensions: 185 mm L x 88 mm W x 68 mm D.
Approximate inside dimensions: 185 mm L x 88 mm W x 68 mm D Holds 50 slides Includes rack and lid Excellent chemical reistance Replaces original RPI part number 144200Shipping Weight: 4.5001 lbs
Shipping Dimensions: 9.50 x 5.50 x 4.00
Research or further manufacturing use only, not for food or drug use.
Approximate inside dimensions: 185 mm L x 88 mm W x 68 mm D Holds 50 slides Includes rack and lid Excellent chemical reistance Replaces original RPI part number 144200Shipping Weight: 4.5001 lbs
Shipping Dimensions: 9.50 x 5.50 x 4.00
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACUMEDIA Tryptic Soy Broth (7164-500g)
- OHAUS Guardian 5000 Hotplate, e-G51HP07C, 15L (OH-30500530)
- VEE GEE Hydrometer, 1.000/1.070 (6602-7)
- QORPAK Vial, 4 dram, PK144 (GLC-00993)
- DWK LIFE SCIENCES Dish and Cover for 20 Slide Staining Rack (144203)
- DWK LIFE SCIENCES Poly Replacement Cap for Glass Coplin Jar (144212)
- DWK LIFE SCIENCES Coplin Staining Jar, Glass, 6/PK (144206)
- AMSCOPE 4X Infinity-corrected Plan Fluor Objective Lens (PF4X-INF)
- UNITED SCOPE LLC. AmScope LED-144S LED Adjustable Compact Microscope Ring Light with Adapter (LED-144S)
- AMSCOPE 4X-100X Six Achromatic Objective Lens Set (AX-6-V300)
- HEATHROW SCIENTIFIC Cardboard Slide Tray, 20 Capacity, 6/PK (247851)
- Dwk Life Sciences Microscope Accessories