Shop All Caps
Dwk Life Sciences
Silicone Lids, Small Stretch, 44-61 mm, Green, 5/pk, 5PK
Mfr # 212300G
Zoro # G505299203
product price: $16.49
/pk 5, $3.30/ea
$16.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 2 in
- Length 6.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwk Life Sciences
- MFR # 212300G
- Zoro # G505299203
- Country of Origin China
- Category Caps
Dimensions
Height | 2 in |
Length | 6.3 in |
Description
Kimble Silicone Lids are made of stretchable, chemically and heat resistant silicone. Reusable, versatile lids fit on beakers, flasks, bottles, cylinders, plastic and glass. Adaptable lids conform to various container spouts and thread finishes. Colored lids stay secure and defend against spills, leakage and reduce environmental impact over foil or film. Ideal for color coding projects, samples and compatible with markers to enhance sample identification. Silicone lids are dishwasher safe and remain pliable over a wide temperature range. Recommended usable temperature range is -40° to +180°C. Versatile safety lidsReusable and autoclavableBright Colors
Shipping Weight: 0.1301 lbs
Shipping Dimensions: 5.90 x 2.00 x 6.30
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 0.1301 lbs
Shipping Dimensions: 5.90 x 2.00 x 6.30
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Dispensing Bottle, 500mL, PK12 (605085-16)
- UNITED SCIENTIFIC Double Concave Lens, 38Mm Dia/ 150Mm Fl (LCC306)
- PERFORMANCE TOOL Digital Multi-Meter Tester, W2974 (W2974)
- PERKIN ELMER Ceramic Sample Pan Kit, for TGA 800, PK10 (N5370464)
- DWK LIFE SCIENCES Silicone Lids, Mixed Size Set, Blue, 3/pk, 3PK (212303B)
- DWK LIFE SCIENCES Silicone Lids, Medium Stretch, 66-79 mm, Pink, 5/pk, 5PK (212301P)
- DWK LIFE SCIENCES Silicone Lids, Medium Stretch, 66-79 mm, Blue, 5/pk, 5PK (212301B)
- TRICORBRAUN 58-400 Black P/P Continuous Thread Closure, F217 Land Stacking Feature, Ribbed Skirt, Mat (008772)
- TRICORBRAUN 43-2010 Black Metal Lug Closure, Plastisol Bpa Non-Intent, No Button (140262)
- ZORO SELECT Stopper, 18mm, Rubber, Black, PK181 (000-004)
- TRICORBRAUN 53-400 Black P/P Continuous Thread Closure, Ps22 Plain, Smooth Skirt, Smooth Top (059315)
- Dwk Life Sciences Labware