Shop All Caps
Dwk Life Sciences
Silicone Lids, Mixed Size Set, Green, 3/pk, 3PK
Mfr # 212303G
Zoro # G805299248
product price: $16.49
/pk 3, $5.50/ea
$16.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 2 in
- Length 6.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwk Life Sciences
- MFR # 212303G
- Zoro # G805299248
- Country of Origin China
- Category Caps
Dimensions
Height | 2 in |
Length | 6.3 in |
Description
Kimble Silicone Lids are made of stretchable, chemically and heat resistant silicone. Reusable, versatile lids fit on beakers, flasks, bottles, cylinders, plastic and glass. Adaptable lids conform to various container spouts and thread finishes. Colored lids stay secure and defend against spills, leakage and reduce environmental impact over foil or film. Ideal for color coding projects, samples and compatible with markers to enhance sample identification. Silicone lids are dishwasher safe and remain pliable over a wide temperature range. Recommended usable temperature range is -40° to +180°C. Versatile safety lidsReusable and autoclavableBright Colors
Shipping Weight: 0.1301 lbs
Shipping Dimensions: 5.90 x 2.00 x 6.30
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 0.1301 lbs
Shipping Dimensions: 5.90 x 2.00 x 6.30
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Translucent, Wash Bottle 500mL, 5 Pack, (506495-0003)
- TRICORBRAUN 32 oz White HDPE Plastic Cylinder Round Bottle- 28-410 Neck Finish (029776)
- STERLITECH Botanical Extraction Medium Cellulose Filter Paper, 14.2cm, PK100 (1520026)
- SPER SCIENTIFIC Benchtop Water Quality Meter (860033)
- DWK LIFE SCIENCES Silicone Lids, Medium Stretch, 66-79 mm, Pink, 5/pk, 5PK (212301P)
- DWK LIFE SCIENCES Silicone Lids, Mixed Size Set, Blue, 3/pk, 3PK (212303B)
- DWK LIFE SCIENCES Silicone Lids, Medium Stretch, 66-79 mm, Blue, 5/pk, 5PK (212301B)
- ZORO SELECT Stopper, 25mm, Black, PK21 (RST5A-S)
- ZORO SELECT Stopper Assortment, Black, Natural Rubber (RSTPK2-2LB)
- ZORO SELECT Stopper, 18mm, Rubber, Black, PK181 (000-004)
- ZORO SELECT Stopper, 25mm, Black, PK6 (RST11-S)
- Dwk Life Sciences Lab Caps, Plugs & Dispensers