Dwk Life Sciences

Silicone Lids, Large Stretch, 84-100 mm, Green, 5/pk, 5PK


product price: $29.95
/pk 5, $5.99/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Height 2 in
  • Length 6.3 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 2 in
Length 6.3 in

Description

Kimble Silicone Lids are made of stretchable, chemically and heat resistant silicone. Reusable, versatile lids fit on beakers, flasks, bottles, cylinders, plastic and glass. Adaptable lids conform to various container spouts and thread finishes. Colored lids stay secure and defend against spills, leakage and reduce environmental impact over foil or film. Ideal for color coding projects, samples and compatible with markers to enhance sample identification. Silicone lids are dishwasher safe and remain pliable over a wide temperature range. Recommended usable temperature range is -40° to +180°C. Versatile safety lidsReusable and autoclavableBright Colors
Shipping Weight: 0.1301 lbs
Shipping Dimensions: 5.90 x 2.00 x 6.30
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.