Shop All Bottles & Jars
Dwk Life Sciences
Replacement Cap for Kimcole Bottle, Orange, 10/PK
Mfr # 218207
Zoro # G204968837
product price: $66.65
/pk 10, $6.67/ea
$66.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 7 in
- Length 1.5 in
- Width 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwk Life Sciences
- MFR # 218207
- Zoro # G204968837
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 7 in |
Length | 1.5 in |
Width | 7 in |
Description
Solid top polypropylene GL 45 screw thread caps have internal molded seal rings. Caps can be used with KimCote Media Bottles and Erlenmeyer Flasks. These caps are autoclavable.
GL 45 Polypropylene Color Coded Screw Thread Cap Max Temperature: 140°C Screw Thread: GL 45 Color: OrangeShipping Weight: 0.5 lbs
Shipping Dimensions: 7.00 x 7.00 x 1.50
Research or further manufacturing use only, not for food or drug use.
GL 45 Polypropylene Color Coded Screw Thread Cap Max Temperature: 140°C Screw Thread: GL 45 Color: OrangeShipping Weight: 0.5 lbs
Shipping Dimensions: 7.00 x 7.00 x 1.50
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC 16 Cell Divider, 50mL Tubes, Pk10 (HS2860P)
- EISCO SCIENTIFIC No Tip Bunsen Burner, Meker, Natural Fuel (CH0996NG)
- PLEWS-EDELMANN 2 Quart Capacity Super 18" Funnel (75-068)
- LAMOTTE Test Strip, Chlorine Dioxide, PK50 (2999LR)
- DWK LIFE SCIENCES GLS 80 Media Bottles, 5000ml, 1 ea (249421-5000)
- DWK LIFE SCIENCES Azlon Round Wash Bottles, Acetone, 500ml, 5/cs, 5PK (249416)
- DWK LIFE SCIENCES Replacement Cap for Kimcote Bottle, Blue, 10/PK (218205)
- DWK LIFE SCIENCES Clear Pour Ring for Kimcote Bottle, 10/PK (218208)
- DWK LIFE SCIENCES Azlon Round Wash Bottles, DI Water, 500ml, 5/cs, 5PK (249415)
- PIPELINE PACKAGING Cylinder HDPE Bottle, 32 oz. (04-05-021-00107)
- MEDEGEN MEDICAL PRODUCTS Autoclave Bag, 38x47", 1.8mL, Buff, PK100 (864)
- Dwk Life Sciences Bottles & Jars