Shop All Homogenizers & Ultrasonic Processors
Dwk Life Sciences
Plastic Coated Tissue Grinders, 10ml, 2/PK
Mfr # 358007
Zoro # G104969170
product price: $377.99
/pk 2, $189.00/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 in
- Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwk Life Sciences
- MFR # 358007
- Zoro # G104969170
- Country of Origin United States
- Category Homogenizers & Ultrasonic Processors
Dimensions
Height | 2 in |
Width | 12 in |
Description
Safe Grind plastic coated Potter-Elvehjem tissue grinders provide the highest level of safety for use in power homogenization. Thick heavy duty plastic coating protects the motar in the event of cracking or breaking and prevents scratching and checking of glass surfaces. Transparent coating allows clear view of contents. Supplied two per case.
Chamber Size (mm): 16x74 Overall Length (mm): 219Shipping Weight: 0.6301 lbs
Shipping Dimensions: 12.00 x 2.00 x 4.00
Research or further manufacturing use only, not for food or drug use.
Chamber Size (mm): 16x74 Overall Length (mm): 219Shipping Weight: 0.6301 lbs
Shipping Dimensions: 12.00 x 2.00 x 4.00
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Swab, Elliptic Foam Tip, PK100 (22CW80)
- KLEAN-STRIP Klean Strip CKE83 Kerosene, Solvent, 5 gal Bottle (CKE83M)
- ALCONOX Detergent, 1 gal. (2101-1)
- BLUE RIDGE ERGONOMICS ESD Fab Med Ben Chair w/ Med Bk EC BLU (BR-ESD-FMBCH-MB-CR-T1-A0-CF-EC-ESDBLU)
- DWK LIFE SCIENCES Disposable Tissue Grinder w/ Molded Tip, 15ml, 10/PK (141910)
- DWK LIFE SCIENCES Disposable Tissue Grinder w/ Vitrified Tip, 50ml, 10/PK (141916)
- SPX Spring Discharge Valve (J039406)
- BENCHMARK SCIENTIFIC Grinding Ball, 25 mm (IPD9600-25BS)
- SPX / APV Homogenizer Hva Oil 2 Gal Pail (J811802)
- SPX Ring Impact (J126418)
- BIOSPEC PRODUCTS Tissue-Tearor, 0.2-5.0ml (985371)
- Dwk Life Sciences Homogenizers & Ultrasonic Processors