Shop All Bottles & Jars
Dwk Life Sciences
PETG Media Bottle, 500ml, 24/PK
Mfr # 219979
Zoro # G304968997
product price: $224.99
/pk 24, $9.37/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 15.5 in
- Width 13 in
- Length 9.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwk Life Sciences
- MFR # 219979
- Zoro # G304968997
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Dimensions
Height | 15.5 in |
Width | 13 in |
Length | 9.75 in |
Description
These square PETG media bottles offer the clarity of glass with the durability of plastic and a space saving design. Improved features include a wide mouth opening, thicker wall dimensions and a leak proof double seal closure. Bottles have permanent molded in graduations and dripless pour lip. Bottles and caps are pre-sterilized and tested for pH stability, temperature durability, cloning efficiency and cytotoxicity. Supplied with caps attached in shrink-wrapped trays.
Capacity: 500ml Closure Style: Tamper Evident Cap Color: Clear Bottle Material: Plastic Bottley Style: Media, Square/Octagonal Cap Color: Blue Cap Material: Polypropylene Sterile: YesShipping Weight: 5.0001 lbs
Shipping Dimensions: 13.00 x 15.50 x 9.75
Research or further manufacturing use only, not for food or drug use.
Capacity: 500ml Closure Style: Tamper Evident Cap Color: Clear Bottle Material: Plastic Bottley Style: Media, Square/Octagonal Cap Color: Blue Cap Material: Polypropylene Sterile: YesShipping Weight: 5.0001 lbs
Shipping Dimensions: 13.00 x 15.50 x 9.75
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP3, 5.5cm, PK100 (1003-055)
- LAB SAFETY SUPPLY Burette, Glass, 50ml.Grade B, PK4 (6CDR0)
- BLUE RIDGE ERGONOMICS Basic Poly Med Bench Chair, Casters (BR-BPMBCH-RG-NF-RC)
- GLOBE SCIENTIFIC Transfer Pipette, 6mL, 225mm L, PK500 (139030-500)
- DWK LIFE SCIENCES Clear Pour Ring for Kimcote Bottle, 10/PK (218208)
- DWK LIFE SCIENCES Replacement Cap for Kimcote Bottle, Blue, 10/PK (218205)
- DWK LIFE SCIENCES GLS 80 Media Bottles, 5000ml, 1 ea (249421-5000)
- DWK LIFE SCIENCES Azlon Round Wash Bottles, Acetone, 500ml, 5/cs, 5PK (249416)
- DWK LIFE SCIENCES Azlon Round Wash Bottles, Ethanol, 500ml, 5/cs, 5PK (249419)
- DWK LIFE SCIENCES Azlon Round Wash Bottles, DI Water, 500ml, 5/cs, 5PK (249415)
- QORPAK Bottle, Wide, 8 Oz, Straight Sided, PK24 (GLC-01656)
- Dwk Life Sciences Bottles & Jars