Shop All Bottles & Jars
Dwk Life Sciences
PETG Media Bottle, 1000ml, 24/PK
Mfr # 219980
Zoro # G704969112
product price: $348.99
/pk 24, $14.54/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 18 in
- Width 15.13 in
- Length 11.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwk Life Sciences
- MFR # 219980
- Zoro # G704969112
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Dimensions
Height | 18 in |
Width | 15.13 in |
Length | 11.63 in |
Description
These square PETG media bottles offer the clarity of glass with the durability of plastic and a space saving design. Improved features include a wide mouth opening, thicker wall dimensions and a leak proof double seal closure. Bottles have permanent molded in graduations and dripless pour lip. Bottles and caps are pre-sterilized and tested for pH stability, temperature durability, cloning efficiency and cytotoxicity. Supplied with caps attached in shrink-wrapped trays.
Height: 220 mm Diameter: 91mm Bottle Style: Media Capacity: 1000 mL or 33.8 oz Bottle Color: Clear Material: PET Plastic Material: PETG Sterile: YesShipping Weight: 15.4326 lbs
Shipping Dimensions: 15.13 x 18.00 x 11.63
Research or further manufacturing use only, not for food or drug use.
Height: 220 mm Diameter: 91mm Bottle Style: Media Capacity: 1000 mL or 33.8 oz Bottle Color: Clear Material: PET Plastic Material: PETG Sterile: YesShipping Weight: 15.4326 lbs
Shipping Dimensions: 15.13 x 18.00 x 11.63
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID 4.93 in. W X 12.12 in. L Red/White Plastic/Silicone Ice Tray (2122588)
- TEDCO TOYS Tedco Toys 00011 Light Crystal Prism - 4.5 In. (11)
- LAB SAFETY SUPPLY Pipette, 9mL, PK500 (21F240)
- WARING COMMERCIAL Lab Container, 1L, 9-5/8 x 6-1/8 x 6-1/4 (SS610)
- DWK LIFE SCIENCES Replacement Cap for Kimcote Bottle, Blue, 10/PK (218205)
- DWK LIFE SCIENCES Clear Pour Ring for Kimcote Bottle, 10/PK (218208)
- DWK LIFE SCIENCES Azlon Round Wash Bottles, DI Water, 500ml, 5/cs, 5PK (249415)
- DWK LIFE SCIENCES Azlon Round Wash Bottles, Acetone, 500ml, 5/cs, 5PK (249416)
- DWK LIFE SCIENCES GLS 80 Media Bottles, 5000ml, 1 ea (249421-5000)
- DWK LIFE SCIENCES Azlon Round Wash Bottles, Ethanol, 500ml, 5/cs, 5PK (249419)
- LAB SAFETY SUPPLY Dropper Bottle, 60 mL, 2 oz., PK12 (6FAR5)
- Dwk Life Sciences Bottles & Jars