Shop All Bottles & Jars
Dwk Life Sciences
Pet Media Bottle, 125ml, 48/PK
Mfr # 219975
Zoro # G204968998
product price: $268.99
/pk 48, $5.60/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9.25 in
- Length 13.5 in
- Width 9.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwk Life Sciences
- MFR # 219975
- Zoro # G204968998
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 9.25 in |
Length | 13.5 in |
Width | 9.5 in |
Description
These square PET media bottles offer the clarity of glass with the durability of plastic and a space saving design. Improved features include a wide mouth opening, thicker wall dimensions and a leak proof double seal closure. Bottles have permanent molded in graduations and dripless pour lip. Bottles and caps are pre-sterilized and tested for pH stability, temperature durability, cloning efficiency and cytotoxicity. Supplied with caps attached in shrink-wrapped trays.
Height: 99 mm Diameter: 53 mm Bottle Style: Media Capacity: 125 mL or 4.23 oz Bottle Color: Clear Material: PET Plastic Material: PET Sterile: YesShipping Weight: 11.02 lbs
Shipping Dimensions: 9.50 x 9.25 x 13.50
Research or further manufacturing use only, not for food or drug use.
Height: 99 mm Diameter: 53 mm Bottle Style: Media Capacity: 125 mL or 4.23 oz Bottle Color: Clear Material: PET Plastic Material: PET Sterile: YesShipping Weight: 11.02 lbs
Shipping Dimensions: 9.50 x 9.25 x 13.50
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Diamond White Glass Microscope Slides, Frosted, Charged, Aqua, 1440/PK (195615-A)
- HEATHROW SCIENTIFIC Cardboard Slide Tray, 20 Capacity, 6/PK (247851)
- HEATHROW SCIENTIFIC Bulb, Rubber, 85mL Cap., 137mm H, 2.09" dia. (HS20631B)
- CELLTREAT Serological Pipet, Individual Paper/Plastic Wrapped, Sterile, 2mL (229202B)
- DWK LIFE SCIENCES Clear Pour Ring for Kimcote Bottle, 10/PK (218208)
- DWK LIFE SCIENCES Replacement Cap for Kimcote Bottle, Blue, 10/PK (218205)
- DWK LIFE SCIENCES GLS 80 Media Bottles, 5000ml, 1 ea (249421-5000)
- DWK LIFE SCIENCES Replacement Cap for Kimcole Bottle, Orange, 10/PK (218207)
- DWK LIFE SCIENCES Azlon Round Wash Bottles, DI Water, 500ml, 5/cs, 5PK (249415)
- DWK LIFE SCIENCES Azlon Round Wash Bottles, Ethanol, 500ml, 5/cs, 5PK (249419)
- CHEMGLASS Closure, 9mm, Blue, PK100 (CV-3791-B009)
- Dwk Life Sciences Bottles & Jars