Dwk Life Sciences

Micro-Tissue Grinder Kit


product price: $1,036.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Width 13.5 in
  • Height 10 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 13.5 in
Height 10 in

Description

This unique contains the most popular styles and sizes of tissue grinders for micro-applications. Supplied in a durable plastic case within a foam liner for secured protection during storage.
contains: Micro Glass, 0.2ml Dual Glass, 0.3ml Dual PTFE, 1.0ml Potter-Elvehjem Glass, 1.0ml Potter-Elvehjem PTFE, 1.0ml Tenbroeck Glass, 2.0ml Dounce Glass, 2.0mlShipping Weight: 2 lbs
Shipping Dimensions: 13.50 x 10.00 x 3.25
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.