Shop All Vials
Dwk Life Sciences
M-T Vial File, 40 Vials, 16x50mm, 6/PK
Mfr # 148808
Zoro # G805256692
original price:
$257.74
9% off
new price: $231.99
/pk 6, $38.67/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chamber Width 11.25 in
- Chamber Height 9.5 in
- Length 9.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwk Life Sciences
- MFR # 148808
- Zoro # G805256692
- Country of Origin United States
- Category Vials
Dimensions
Chamber Width | 11.25 in |
Chamber Height | 9.5 in |
Length | 9.25 in |
Description
Compact file box neatly organizes and stores vials in separate compartments. Clear polystyrene box with hinged lid and foam insert fo extra protection. Alphanumeric indexing offers quick identification of contents. Dimensions: 7'' x 3'' x 2-3/8''H.
Ideal for freezer storage Holds 5ml vials 40 vial capacityShipping Weight: 4.0001 lbs
Shipping Dimensions: 11.25 x 9.50 x 9.25
Research or further manufacturing use only, not for food or drug use.
Ideal for freezer storage Holds 5ml vials 40 vial capacityShipping Weight: 4.0001 lbs
Shipping Dimensions: 11.25 x 9.50 x 9.25
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERIFIC Splash Block Brown Rubberific (LRSBBN)
- SYNTHWARE FILTER FUNNEL, BUCHNER, 150mL, 60mm, COARSE (F606150C)
- CELLTREAT Serological Pipet, Individual Paper/Plastic Wrapped, Sterile, 5mL (229005B)
- UNITED SCIENTIFIC Extension Clamp, With Rod, Silicone Coat (ECSIL1)
- DWK LIFE SCIENCES CryoELITE 5ml Tissue Vial, 25/pk, 25PK (212310)
- LAB SAFETY SUPPLY Micro Cent Tube, 1.5mL, Sterile, PK1000 (11L818)
- QORPAK Vial Cleaned, 4 dram, PK72 (GLC-05028)
- CELLTREAT Centrifuge Tube, Natural, 166mm L, PK48 (229466)
- WHEATON Sample Vial, 20mL, PK500 (986560)
- ZORO SELECT Vial with Cap, Unassembled, 18 mL, PK1200 (VIAL-5U)
- QORPAK Vial, 1 dram, PK144 (GLC-00982)
- Dwk Life Sciences Labware