Shop All Bottles & Jars
Dwk Life Sciences
Lab 45's Bottle, 500ml, 12/PK
Mfr # 219929
Zoro # G204969148
product price: $344.99
/pk 12, $28.75/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11.5 in
- Width 15 in
- Length 8.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwk Life Sciences
- MFR # 219929
- Zoro # G204969148
- Country of Origin Germany
- Category Bottles & Jars
Dimensions
Height | 11.5 in |
Width | 15 in |
Length | 8.25 in |
Description
Multi-purpose graduated bottles designed for convenient storing or transporting of liquids. Constructed of heavy duty borosilicate glass for durability and chemical resistance. Bottles feature a wide 45mm screw thread finish, printed graduations and marking spot. Wide opening prevents fluid surge when pouring and rounded shoulders allow complete drainage of liquid. Supplied with white polypropylene cap and pour ring attached to bottle.
Borosilicate glass helps prevent pH changes 45m screw thread, wide mouth finish Dimensions: 87x186mm Special pour lip facilitates easy pouring Bottles, caps and pour rings are autoclavable Cap has a built in wedge shaped sealing ring, eliminating the need for a liner White polypropylene screw cap is attached to bottle to maintain cleanlinessShipping Weight: 13 lbs
Shipping Dimensions: 15.00 x 11.50 x 8.25
Research or further manufacturing use only, not for food or drug use.
Borosilicate glass helps prevent pH changes 45m screw thread, wide mouth finish Dimensions: 87x186mm Special pour lip facilitates easy pouring Bottles, caps and pour rings are autoclavable Cap has a built in wedge shaped sealing ring, eliminating the need for a liner White polypropylene screw cap is attached to bottle to maintain cleanlinessShipping Weight: 13 lbs
Shipping Dimensions: 15.00 x 11.50 x 8.25
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Centrifuge Tube, Purple Cap - Bag, Sterile, 50mL (230421P)
- ZYMO RESEARCH Quick-DNA Fungal/Bacterial DNA MiniPrep Kit, 50 Preps (ZD6005)
- LAB SAFETY SUPPLY Embedding Cassette, 1.63 In, PK500 (21RK83)
- BUILDERS EDGE VENT GABLE 12X12"" WHITE (120051212117)
- DWK LIFE SCIENCES Azlon Round Wash Bottles, DI Water, 500ml, 5/cs, 5PK (249415)
- DWK LIFE SCIENCES Azlon Round Wash Bottles, Acetone, 500ml, 5/cs, 5PK (249416)
- DWK LIFE SCIENCES Replacement Cap for Kimcote Bottle, Blue, 10/PK (218205)
- DWK LIFE SCIENCES GLS 80 Media Bottles, 5000ml, 1 ea (249421-5000)
- DWK LIFE SCIENCES Clear Pour Ring for Kimcote Bottle, 10/PK (218208)
- DWK LIFE SCIENCES Azlon Round Wash Bottles, Ethanol, 500ml, 5/cs, 5PK (249419)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J920)
- Dwk Life Sciences Bottles & Jars