Shop All Flasks
Dwk Life Sciences
Kimcote Flask, 500ml, 6/PK
Mfr # 218221
Zoro # G804968091
product price: $561.99
/pk 6, $93.67/ea
Free Shipping & Returns
$561.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8.5 in
- Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwk Life Sciences
- MFR # 218221
- Zoro # G804968091
- Country of Origin Mexico
- Category Flasks
Dimensions
Overall Length | 8.5 in |
Height | 6 in |
Description
KimCote Plastic Coated Erlenmeyer Flasks feature a unique non-slip surface for safe handling in both wet and dry conditions. Heavy-duty plastic coating adds protections from shattering and spilling of contents should a break occur. KimCote is ultra-clear and will not obstruct visibility of contents. Borosilicate flask has white graduations and marking spot. Supplied with a blue polypropylene cap with molded in seal and dripless pour ring.
Non-slip plastic coating Wide Mouth opening Autoclavable and chemical resistant Capacity: 500 mL Height: 165 mL Graduation Interval: 50 mL Graduation Range: 100 - 500 mL Widest Outside Dimension: 102 mmShipping Weight: 2.2044 lbs
Research or further manufacturing use only, not for food or drug use.
Non-slip plastic coating Wide Mouth opening Autoclavable and chemical resistant Capacity: 500 mL Height: 165 mL Graduation Interval: 50 mL Graduation Range: 100 - 500 mL Widest Outside Dimension: 102 mmShipping Weight: 2.2044 lbs
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Glass Bottle, 2 oz, PK24 (W216952)
- AMSCOPE Single Arm Boom Stand for Stereo Microscopes - Aluminum Arm, Pin Mount, 76mm Focus Block (BSS-120B-FR)
- BLUE RIDGE ERGONOMICS Vin Hi Ben Chair w/ Med Bk Cast BLK CL10 (BR-CLR-VHBCH-MB-CR-CF-CC-8540)
- SENSOREX Cmbntn pH Electrde Glss Bdy BNC (SG200C)
- DWK LIFE SCIENCES Threaded Mojonnier Fat Extraction Flask (617600-24410)
- DWK LIFE SCIENCES Kimcote Flask, 250ml, 6/PK (218220)
- CORNING PYREX Wide Mouth Erlenmeyer Flasks with (5100-1L)
- KIMBLE CHASE Erlenmeyer Flask, Narrow Mouth, 125 mL, (26500B-125)
- SYNTHWARE BOTTLE, GAS WASHING, FRITTED, 350mL, COARSE. (B310350C)
- KIMBLE CHASE Volumetric Flask, 100mL, Clear, PK12 (28014P-100)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Black, ABS (HF0416413)
- Dwk Life Sciences Flasks