Shop All Flasks
Dwk Life Sciences
Kimcote Flask, 250ml, 6/PK
Mfr # 218220
Zoro # G504968100
Free Shipping & Returns
$503.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 in
- Height 7.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwk Life Sciences
- MFR # 218220
- Zoro # G504968100
- Country of Origin Mexico
- Category Flasks
Dimensions
Overall Length | 6 in |
Height | 7.25 in |
Description
KimCote Plastic Coated Erlenmeyer Flasks feature a unique non-slip surface for safe handling in both wet and dry conditions. Heavy-duty plastic coating adds protections from shattering and spilling of contents should a break occur. KimCote is ultra-clear and will not obstruct visibility of contents. Borosilicate flask has white graduations and marking spot. Supplied with a blue polypropylene cap with molded in seal and dripless pour ring.
Non-slip plastic coating Wide Mouth opening Autoclavable and chemical resistant Capacity: 250 mL Height: 125 mm Graduation Interval:25 mL Graduation Range:50 - 225 mL Widest Outside Dimension:81 mmShipping Weight: 2.2044 lbs
Shipping Dimensions: 8.50 x 7.25 x 6.00
Research or further manufacturing use only, not for food or drug use.
Non-slip plastic coating Wide Mouth opening Autoclavable and chemical resistant Capacity: 250 mL Height: 125 mm Graduation Interval:25 mL Graduation Range:50 - 225 mL Widest Outside Dimension:81 mmShipping Weight: 2.2044 lbs
Shipping Dimensions: 8.50 x 7.25 x 6.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Flange Cap, Red, Polyethylene, PK1000 (118127R)
- CYTIVA WHATMAN Syringe Filter, 0.45 um, PVDF, PK2000 (6765-1304)
- A2Z SCILAB Cement Spatula #24 (A2Z-ZR734)
- HEATHROW SCIENTIFIC PPTT MAG RACK B 16X11.5X3.5 (HS20612M)
- DWK LIFE SCIENCES Threaded Mojonnier Fat Extraction Flask (617600-24410)
- CELLTREAT Erlenmeyer Flask, Vent Cap, Plain Bottom, PETG, Sterile, 1000mL (229813)
- CHEMGLASS Round Bottom Flask, 25mL (CG-1524-A-02)
- SYNTHWARE FLASK, ROUND BOTTOM, 4-NECK, 34/45, 24/40, 2000mL (F21342L)
- GLOBE SCIENTIFIC Flask, Volumetric , Globe Glass, 10mL, Class A, To Contain (TC), ASTM E288, 6/Box (8200010)
- NALGENE Utility Carriers, 9 3/4 in W (7134-0010)
- SYNTHWARE FLASK, THREE NECK, ANGLED, 14/20, 14/20, 50mL (F431150)
- Dwk Life Sciences Labware