Shop All Flasks
Dwk Life Sciences
Kimcote Flask, 1000ml, 4/PK
Mfr # 218222
Zoro # G204968097
product price: $679.99
/pk 4, $170.00/ea
Free Shipping & Returns
$679.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6 in
- Overall Length 8.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwk Life Sciences
- MFR # 218222
- Zoro # G204968097
- Country of Origin Mexico
- Category Flasks
Dimensions
Height | 6 in |
Overall Length | 8.5 in |
Description
KimCote Plastic Coated Erlenmeyer Flasks feature a unique non-slip surface for safe handling in both wet and dry conditions. Heavy-duty plastic coating adds protections from shattering and spilling of contents should a break occur. KimCote is ultra-clear and will not obstruct visibility of contents. Borosilicate flask has white graduations and marking spot. Supplied with a blue polypropylene cap with molded in seal and dripless pour ring.
Non-slip plastic coating Wide Mouth opening Autoclavable and chemical resistant Capacity: 1000 mL Height: 205mm Graduation Interval: 50 mL Graduation Range:250 - 1000 mL Widest Outside Dimension: 128 mmShipping Weight: 2.2 lbs
Research or further manufacturing use only, not for food or drug use.
Non-slip plastic coating Wide Mouth opening Autoclavable and chemical resistant Capacity: 1000 mL Height: 205mm Graduation Interval: 50 mL Graduation Range:250 - 1000 mL Widest Outside Dimension: 128 mmShipping Weight: 2.2 lbs
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Ammonium Sulfate, Granular, FCC, 500g (AM185-500GM10)
- SCILOGEX SCILOGEX MX-T6-S Analog Tube Roller, 82322001, 100-220V (823220019999)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP4, 4.7cm, PK100 (1004-047)
- GENIE Digi MegaMag Genie L Vol Mag Stirrer (SI-3236)
- DWK LIFE SCIENCES Kimcote Flask, 250ml, 6/PK (218220)
- DWK LIFE SCIENCES Threaded Mojonnier Fat Extraction Flask (617600-24410)
- CHEMGLASS Round Bottom Flask, 2000mL (CG-1506-25)
- CORNING PYREX Filtering Flasks with Side Arm, He (5340-500)
- GLOBE SCIENTIFIC Flask, Volumetric , Globe Glass, 25mL, Class B, To Contain (TC), ASTME288, 6/Box (8250025)
- ZORO SELECT Glass Flask, PK5 (FGSET5)
- LAB SAFETY SUPPLY Conical Flask, Ground Mouth, 25 mL, PK12 (5YHN8)
- Dwk Life Sciences Flasks