Shop All Bottles & Jars
Dwk Life Sciences
Kimcote Bottle, 5L, 1/PK
Mfr # 218209
Zoro # G404968682
product price: $654.99
/ea
Free Shipping & Returns
$654.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10 in
- Length 10 in
- Width 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwk Life Sciences
- MFR # 218209
- Zoro # G404968682
- Country of Origin China
- Category Bottles & Jars
Dimensions
Height | 10 in |
Length | 10 in |
Width | 20 in |
Description
KimCote Plastic Coated Media Bottles feature a unique non-slip surface for safe handling in both wet and dry conditions. Heavy duty plastic coating protects bottle from shattering and spilling of contents should break occur. KimCote is ultra-clear and will not obstruct visibility of contents. It is resistant to most common laboratory reagents and chemicals. Borosilicate glass media bottle has a wide mouth opening and dripless pour ring with white graduations and making spot. Supplied with a blue polypropylene cap with molded in seal ring. Bottle and cap are autoclavable.
Non-slip texture surface Provides extra measure of safety Autoclavable and chemical resistant Capacity: 5000 mL Graduation Range: 1000-4000 mL Graduation Intervals: 250 mL Height: 355 mm Outer Dimensions: 186 mmShipping Weight: 5.0001 lbs
Shipping Dimensions: 20.00 x 10.00 x 10.00
Research or further manufacturing use only, not for food or drug use.
Non-slip texture surface Provides extra measure of safety Autoclavable and chemical resistant Capacity: 5000 mL Graduation Range: 1000-4000 mL Graduation Intervals: 250 mL Height: 355 mm Outer Dimensions: 186 mmShipping Weight: 5.0001 lbs
Shipping Dimensions: 20.00 x 10.00 x 10.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAFRAMO Lab Stand, Compact (A210)
- OAKTON Cal Solution, TDS, 300 ppm, 20 mL, PK20 (35653-10)
- ADVANTECH Sieve, 3/4", B/S, 12 In, Half Ht (3/4"BS12H)
- ADVANTECH MANUFACTURING Sieve, #50, S/S, 8 In, Full Ht (50SS8F)
- DWK LIFE SCIENCES Azlon Round Wash Bottles, DI Water, 500ml, 5/cs, 5PK (249415)
- DWK LIFE SCIENCES Replacement Cap for Kimcote Bottle, Blue, 10/PK (218205)
- DWK LIFE SCIENCES Replacement Cap for Kimcole Bottle, Orange, 10/PK (218207)
- DWK LIFE SCIENCES Azlon Round Wash Bottles, Ethanol, 500ml, 5/cs, 5PK (249419)
- DWK LIFE SCIENCES GLS 80 Media Bottles, 5000ml, 1 ea (249421-5000)
- DWK LIFE SCIENCES Azlon Round Wash Bottles, Acetone, 500ml, 5/cs, 5PK (249416)
- DYNALON Translucent, Wash Bottle 500mL, 5 Pack (506995-0004)
- Dwk Life Sciences Bottles & Jars