Shop All Bottles & Jars
Dwk Life Sciences
Kimcote Bottle, 2L, 4/PK
Mfr # 218204
Zoro # G404968729
product price: $932.99
/pk 4, $233.25/ea
Free Shipping & Returns
$932.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12 in
- Length 12 in
- Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwk Life Sciences
- MFR # 218204
- Zoro # G404968729
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Dimensions
Height | 12 in |
Length | 12 in |
Width | 12 in |
Description
KimCote Plastic Coated Media Bottles feature a unique non-slip surface for safe handling in both wet and dry conditions. Heavy duty plastic coating protects bottle from shattering and spilling of contents should break occur. KimCote is ultra-clear and will not obstruct visibility of contents. It is resistant to most common laboratory reagents and chemicals. Borosilicate glass media bottle has a wide mouth opening and dripless pour ring with white graduations and making spot. Supplied with a blue polypropylene cap with molded in seal ring. Bottle and cap are autoclavable.
Non-slip texture surface Provides extra measure of safety Autoclavable and chemical resistant Capacity: 2 Liters Graduation Range: 400-1800 ml Graduation Intervals:100 Height:136 mm Outer Dimensions: 262 mmShipping Weight: 6.0001 lbs
Shipping Dimensions: 12.00 x 12.00 x 12.00
Research or further manufacturing use only, not for food or drug use.
Non-slip texture surface Provides extra measure of safety Autoclavable and chemical resistant Capacity: 2 Liters Graduation Range: 400-1800 ml Graduation Intervals:100 Height:136 mm Outer Dimensions: 262 mmShipping Weight: 6.0001 lbs
Shipping Dimensions: 12.00 x 12.00 x 12.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Sieve, 1/2", B/S, 12 In, Inter Ht (1/2"BS12I)
- ZORO SELECT ROUND TEST TUBE RACK (3KVT4)
- ZORO SELECT Beaker, 100mL, 10mL, Polypropyln, Wht, PK100 (BTC0100)
- DYNALON HDPE CYLNDRCL JAR W/CAP 1000ML, PK10 (226415-1000)
- DWK LIFE SCIENCES Replacement Cap for Kimcole Bottle, Orange, 10/PK (218207)
- DWK LIFE SCIENCES GLS 80 Media Bottles, 5000ml, 1 ea (249421-5000)
- DWK LIFE SCIENCES Azlon Round Wash Bottles, Ethanol, 500ml, 5/cs, 5PK (249419)
- DWK LIFE SCIENCES Replacement Cap for Kimcote Bottle, Blue, 10/PK (218205)
- DWK LIFE SCIENCES Azlon Round Wash Bottles, Acetone, 500ml, 5/cs, 5PK (249416)
- DWK LIFE SCIENCES Azlon Round Wash Bottles, DI Water, 500ml, 5/cs, 5PK (249415)
- LAB SAFETY SUPPLY Bottle, Narrow Mouth, 205mm H, 32 oz., PK12 (52KA01)
- Dwk Life Sciences Labware