Shop All Bottles & Jars
Dwk Life Sciences
Kimcote Bottle, 100ml, 4/PK
Mfr # 218200
Zoro # G804968701
product price: $293.99
/pk 4, $73.50/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8 in
- Length 9 in
- Width 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwk Life Sciences
- MFR # 218200
- Zoro # G804968701
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Dimensions
Height | 8 in |
Length | 9 in |
Width | 9 in |
Description
KimCote Plastic Coated Media Bottles feature a unique non-slip surface for safe handling in both wet and dry conditions. Heavy duty plastic coating protects bottle from shattering and spilling of contents should break occur. KimCote is ultra-clear and will not obstruct visibility of contents. It is resistant to most common laboratory reagents and chemicals. Borosilicate glass media bottle has a wide mouth opening and dripless pour ring with white graduations and making spot. Supplied with a blue polypropylene cap with molded in seal ring. Bottle and cap are autoclavable.
Non-slip texture surface Provides extra measure of safety Autoclavable and chemical resistant Capacity: 100 mL Graduation Range: 20 - 80 mL Graduation Intervals: 10 mL Height: 100 mm Outer Dimensions: 56 mmShipping Weight: 3.0001 lbs
Shipping Dimensions: 9.00 x 8.00 x 9.00
Research or further manufacturing use only, not for food or drug use.
Non-slip texture surface Provides extra measure of safety Autoclavable and chemical resistant Capacity: 100 mL Graduation Range: 20 - 80 mL Graduation Intervals: 10 mL Height: 100 mm Outer Dimensions: 56 mmShipping Weight: 3.0001 lbs
Shipping Dimensions: 9.00 x 8.00 x 9.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZLON Dropper Bottle, 60mL/2 oz., Natural, PK12 (301705-0002)
- IMPACT PRODUCTS Fill Container, 5 Gal, 9-1/2"Wx16"Dx9-1/2"H, 6/CT, Translucent PK (IMP7576CT)
- ADVANTAGE CONTROLS 2" Contact Head Water Meter (AWM-200)
- LAB SAFETY SUPPLY Bottle, 250 mL, 8 Oz, Narrow Mouth, PK12 (6FAR0)
- DWK LIFE SCIENCES Replacement Cap for Kimcote Bottle, Blue, 10/PK (218205)
- DWK LIFE SCIENCES GLS 80 Media Bottles, 1000ml, 4/cs, 4PK (249421-1000)
- DWK LIFE SCIENCES Azlon Round Wash Bottles, DI Water, 500ml, 5/cs, 5PK (249415)
- DWK LIFE SCIENCES GLS 80 Media Bottles, 5000ml, 1 ea (249421-5000)
- DWK LIFE SCIENCES GLS 80 Media Bottles, 500ml, 4/cs, 4PK (249421-500)
- DWK LIFE SCIENCES Clear Pour Ring for Kimcote Bottle, 10/PK (218208)
- QORPAK Bottle, 32 oz, PK12 (GLC-01717)
- Dwk Life Sciences Bottles & Jars