Shop All Bottles & Jars
Dwk Life Sciences
Kimcote Bottle, 1000ml, 4/PK
Mfr # 218203
Zoro # G304968638
product price: $626.99
/pk 4, $156.75/ea
Free Shipping & Returns
$626.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12 in
- Length 12 in
- Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwk Life Sciences
- MFR # 218203
- Zoro # G304968638
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Dimensions
Height | 12 in |
Length | 12 in |
Width | 12 in |
Description
KimCote Plastic Coated Media Bottles feature a unique non-slip surface for safe handling in both wet and dry conditions. Heavy duty plastic coating protects bottle from shattering and spilling of contents should break occur. KimCote is ultra-clear and will not obstruct visibility of contents. It is resistant to most common laboratory reagents and chemicals. Borosilicate glass media bottle has a wide mouth opening and dripless pour ring with white graduations and making spot. Supplied with a blue polypropylene cap with molded in seal ring. Bottle and cap are autoclavable.
Non-slip texture surface Provides extra measure of safety Autoclavable and chemical resistant Capacity: 1000 mL Graduation Range: 100 - 900 mL Graduation Intervals: 50 mL Height: 225 mm Outer Dimensions: 101 mmShipping Weight: 5.0001 lbs
Shipping Dimensions: 12.00 x 12.00 x 12.00
Research or further manufacturing use only, not for food or drug use.
Non-slip texture surface Provides extra measure of safety Autoclavable and chemical resistant Capacity: 1000 mL Graduation Range: 100 - 900 mL Graduation Intervals: 50 mL Height: 225 mm Outer Dimensions: 101 mmShipping Weight: 5.0001 lbs
Shipping Dimensions: 12.00 x 12.00 x 12.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARLIN STEEL WIRE PRODUCTS SS Test Tube Racks-10.92"Lx5.59"Wx (00689055-34)
- SYNTHWARE CONDENSER, LIEBIG, 24/40, 100mm (C204100)
- SENSOREX Conductivity Transmitter, 0 to 130 Deg (CX2000)
- AMSCOPE LED Illuminator Set with Stage-plate, Ring Light, two Gooseneck Lamps + Base Plate in Black Finish (LED-312W-2GOP-PB-B)
- DWK LIFE SCIENCES Replacement Cap for Kimcote Bottle, Blue, 10/PK (218205)
- DWK LIFE SCIENCES Clear Pour Ring for Kimcote Bottle, 10/PK (218208)
- DWK LIFE SCIENCES Azlon Round Wash Bottles, Ethanol, 500ml, 5/cs, 5PK (249419)
- DWK LIFE SCIENCES Azlon Round Wash Bottles, Acetone, 500ml, 5/cs, 5PK (249416)
- DWK LIFE SCIENCES GLS 80 Media Bottles, 5000ml, 1 ea (249421-5000)
- DWK LIFE SCIENCES Azlon Round Wash Bottles, DI Water, 500ml, 5/cs, 5PK (249415)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 24 oz., 2 Pack (24J891)
- Dwk Life Sciences Bottles & Jars