Shop All Bottles & Jars
Dwk Life Sciences
Kimcole Bottle, 500ml, 4/PK
Mfr # 218202
Zoro # G104968647
product price: $445.99
/pk 4, $111.50/ea
Free Shipping & Returns
$445.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8 in
- Length 9 in
- Width 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwk Life Sciences
- MFR # 218202
- Zoro # G104968647
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Dimensions
Height | 8 in |
Length | 9 in |
Width | 9 in |
Description
KimCote Plastic Coated Media Bottles feature a unique non-slip surface for safe handling in both wet and dry conditions. Heavy duty plastic coating protects bottle from shattering and spilling of contents should break occur. KimCote is ultra-clear and will not obstruct visibility of contents. It is resistant to most common laboratory reagents and chemicals. Borosilicate glass media bottle has a wide mouth opening and dripless pour ring with white graduations and making spot. Supplied with a blue polypropylene cap with molded in seal ring. Bottle and cap are autoclavable.
Non-slip texture surface Provides extra measure of safety Autoclavable and chemical resistant Capacity: 500 mL Graduation Range: 100 - 400 mL Graduation Intervals: 50 mL Height: 176 mm Outer Dimensions: 86 mmShipping Weight: 3.0001 lbs
Shipping Dimensions: 9.00 x 8.00 x 9.00
Research or further manufacturing use only, not for food or drug use.
Non-slip texture surface Provides extra measure of safety Autoclavable and chemical resistant Capacity: 500 mL Graduation Range: 100 - 400 mL Graduation Intervals: 50 mL Height: 176 mm Outer Dimensions: 86 mmShipping Weight: 3.0001 lbs
Shipping Dimensions: 9.00 x 8.00 x 9.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Transfer Pipet, 5.0mL, 155mm, PK5000 (137050)
- PREMIERE Transfer Pipets, Plastic, Disposable, PK500 (PTP-01)
- WHEATON Vial Rack, Holds 50, PK5 (868806)
- KIMBLE CHASE Cap, Black, PK500 (73802-15415)
- DWK LIFE SCIENCES GLS 80 Media Bottles, 5000ml, 1 ea (249421-5000)
- DWK LIFE SCIENCES Replacement Cap for Kimcole Bottle, Orange, 10/PK (218207)
- DWK LIFE SCIENCES Azlon Round Wash Bottles, Ethanol, 500ml, 5/cs, 5PK (249419)
- DWK LIFE SCIENCES Azlon Round Wash Bottles, DI Water, 500ml, 5/cs, 5PK (249415)
- DWK LIFE SCIENCES Replacement Cap for Kimcote Bottle, Blue, 10/PK (218205)
- DWK LIFE SCIENCES Azlon Round Wash Bottles, Acetone, 500ml, 5/cs, 5PK (249416)
- BEL-ART Safety Wash Bottles, Bleach, 4/PK (249151)
- Dwk Life Sciences Labware