Shop All Lab Funnels
Dwk Life Sciences Kimble
Spe Funnel 47 mm 1000 Ml
Mfr # 971101-1047
Zoro # G6975887
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwk Life Sciences Kimble
- MFR # 971101-1047
- Zoro # G6975887
- Country of Origin China
- Category Lab Funnels
Details
Item | Spe Funnel 47 mm 1000 Ml |
Description
Spe Funnel 47 mm 1000 Ml
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABCONCO FiberglaSS Blower, 12" Inlet, 1-1/2 H (7181700)
- DYNALON Wide-Mouth Jars, 30mL/1 oz., PK12 (421115)
- HEATHROW SCIENTIFIC Bulb, Rubber, 150mL Cap., 103mm H (HS20630E)
- FLANGE WIZARD Flange Wizard 496-53025-M Magnetic Small Centeringhead W-Vial (496-53025-M)
- KONTES Glass Funnel, for 25mm ULTRA-WARE Microfi (953701-0000)
- PROFORM 68068 Funnel - Purple (PR319906)
- PLEWS Funnel, Plastic, 3 Piece Set, 75-075 (PLW75-075)
- ROCKER SCIENTIFIC CO LTD 1L Receiver Flask with Drain & Silicone Fixing Sucker (167100-15) (167100-15)
- WIRTHCO Wirthco 32835 3 Pack Economy Funnels 8Oz (W48-32835)
- ZORO SELECT Powder Funnel, 150mm, 24/40 Inner Joint (CG-1720-04)
- PLEWS-EDELMANN 2 Quart Polyethylene Plastic Funnel (75-070)
- Dwk Life Sciences Kimble Labware