Shop All Digital Microscopes
Dwk Life Sciences Kimble
Serum Vial 10 mL Without Closure
Mfr # 62121D-10
Zoro # G1346949
Free Shipping & Returns
$332.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwk Life Sciences Kimble
- MFR # 62121D-10
- Zoro # G1346949
- Country of Origin China
- Category Digital Microscopes
Details
Item | Serum Vial 10 mL Without Closure,PK288 |
Description
Serum Vial 10 mL Without Closure,PK288, Package Quantity 288
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALCONOX Detergent, 25 lb., (1125)
- VEE GEE FLUORESCENT RING LAMP F/ STEREO MCRS (1200-LFLR)
- THERMCO Hydrometer, Specific Gravity, 0.005 (GW2535)
- AMSCOPE 0.4X Camera Conversion Adapter for Compound Microscopes (AD-C04-YX)
- DIAL MFG 4 Oz Zoom Spout Cooler Oil (DI310384)
- TALSTAR XTRA Talstar Xtra w/Verge Granules (25lb) (11008354)
- HEATHROW SCIENTIFIC Cardboard Slide Tray, 20-Place, Green, PK72 (HS9914)
- COVIDIEN Luer Syringe, PK25 (SNRL019084)
- SCIENSCOPE SSZ 0.5x Objective Lens (SZ-LA-05)
- DUNWELL TECH - DINO LITE Dino-Lite Handheld Microscope with MicroTouch, 1.3 MP, 10x - 50x, 220x (AM4111T)
- LAB SAFETY SUPPLY Microscope Slide, Borosilicate Glass, PK72 (20F849)
- Dwk Life Sciences Kimble Microscopes