Shop All Microscope Accessories
Dwk Life Sciences Kimble
Pbt Gl45, 34mm Opening For 47mm Ultr
Mfr # 410170-4534
Zoro # G6976605
$12.95
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwk Life Sciences Kimble
- MFR # 410170-4534
- Zoro # G6976605
- Country of Origin United States
- Category Microscope Accessories
Details
Item | Pbt Gl45,34mm Opening For 47mm Ultr |
Description
Pbt Gl45,34mm Opening For 47mm Ultr
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Glass Jar, 16 oz, PK12 (W216906)
- UNITED Hotplate, Ceramic, Stir Bar, Sensor Probe (HOTPDG)
- THERMO FISHER SCIENTIFIC Cimarec+ Ceramic Stirrer, 10.25 x 10.25 (S88850100)
- VEE GEE Sibata Glass Beaker, 200mL, PK10 (10020-200A)
- AMSCOPE Aluminum Case for 400 and 490 Series Microscopes (AC-B400)
- VISION ENGINEERING Objective Lens, 6X Magnification (MCO-006)
- UNITED SCOPE LLC. AmScope LED-64A LED Lighting Direction Adjustable Microscope Ring Light with Adapter (LED-64A)
- AMSCOPE Pair of Extreme Widefield 30X FN9 Eyepieces (30mm) (EP30X30E)
- AMSCOPE 1.4MP USB2.0 Color CCD C-mount Microscope Camera with Reduction Lens (MU140-CCD)
- AMSCOPE 3.5X-45X Trinocular Zoom Stereo Microscope Head (SM3545T)
- AMSCOPE 1X Barlow Lens For SM Stereo Microscopes (48MM) (SM10-V203)
- Dwk Life Sciences Kimble Microscope Accessories